Shop All Cut-Off Wheels
Dewalt
6" x .045" x 5/8"-11 XP CER T1 Mini Hub
Mfr # DWA8953H
Zoro # G1862843
product price: $3.15
/ea
Sold in multiples of 10 for $31.50
$31.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Grit 46
- Abrasive Material Ceramic
- Abrasive Wheel Diameter 6 in
- Abrasive Wheel Type 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA8953H
- Zoro # G1862843
- UPC # 885911527316
- Country of Origin Austria
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 6 in |
Arbor Hole Size | 5/8"-11 |
Diameter | 6 in |
Arbor Size | 6" |
Overall Diameter | 6 in |
Connector Size | 5/8"-11 |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Grit | 46 |
Abrasive Material | Ceramic |
Abrasive Wheel Type | 1 |
Series | A46U-BF |
Thickness | .045" |
Max. RPM | 10100 |
Diamond Knockout | Yes |
Item | Abrasive Cut-Off Wheel |
Application | High-Strength Metal Cutting |
Grit | 46 |
Compatible Tool Type | Angle Grinder |
Maximum Operating Speed | 300 RPM |
Overall Thickness | 0.045 in |
Primary Material Applicationn | Nickel Alloy, Stainless Steel, Steel |
Connector Type | Threaded Hole |
Wheel Type | Type 1 |
Description
Abrasive Cut-Off Wheel, Abrasive Material Ceramic, Grit 46, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Overall Diameter 6 in, Overall Thickness 0.045 in, Compatible Tool Type Angle Grinder, Primary Material Applicationn Nickel Alloy, Stainless Steel, Steel, Series A46U-BF, Wheel Type Type 1, Maximum Operating Speed 300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Belt, 80G, 1/2"X18" (90244)
- MAKITA Dust Bag, 9921 (122562-9)
- S AND H INDUSTRIES Allsource 4001544 Portable Blast Kit, Cast Aluminum/Rubber/Steel (4001544)
- ZORO SELECT Cup Brush, Wire 0.005" dia., Brass (66254443019)
- DEWALT XP(TM) Ceramic Combo Wheel (DW8911ComboH)
- DEWALT 2-1/2" x .035" x 3/8" A60T long life wheel (DW8700)
- DEWALT Abrasive Cut-Off Wheel, Type 1 (DWA8951F / DWE402)
- DEWALT 4-1/2" x .045" x 7/8" T1 XP CER Cut-Off Wheel (DWA8951F)
- DEWALT 10 Piece Bi-Metal Reciprocating Saw Blade Set with Case (DW4898)
- DEWALT 5" x .040" x 7/8" T1 High Performance Cut-Off Wheel (DWA8063F)
- MAKITA CUTOFF WHEEL 5" X .032" X 7/8" ULTRATHIN (MPB-46165)
- Dewalt Cut-Off Wheels