Shop All Cut-Off Wheels
Dewalt
6" x .045" x 5/8"-11 T27 XP CER Mini Hub
Mfr # DWA8959H
Zoro # G1862581
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Grit 46
- Abrasive Material Ceramic
- Abrasive Wheel Diameter 6 in
- Abrasive Wheel Type 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA8959H
- Zoro # G1862581
- UPC # 885911265546
- Country of Origin Canada
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 6 in |
Arbor Hole Size | 5/8"-11 |
Diameter | 6 in |
Arbor Size | 6" |
Connector Size | 5/8"-11 |
Overall Diameter | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Grit | 46 |
Abrasive Material | Ceramic |
Abrasive Wheel Type | 27 |
Series | Elite |
Thickness | .045" |
Max. RPM | 10100 |
Application | High-Strength Metal Cutting |
Diamond Knockout | Yes |
Item | Depressed Center Cut-Off Wheel |
Grit | 46 |
Primary Material Applicationn | Steel |
Overall Thickness | 0.045 in |
Maximum Operating Speed | 10,100 RPM |
Compatible Tool Type | Angle Grinder |
Connector Type | Threaded Hole |
Wheel Type | Type 27 |
Description
Depressed Center Cut-Off Wheel, Abrasive Material Ceramic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 46, Overall Diameter 6 in, Overall Thickness 0.045 in, Primary Material Applicationn Steel, Compatible Tool Type Angle Grinder, Series Elite, Wheel Type Type 27, Maximum Operating Speed 10,100 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 6" x .045" x 7/8" Ulticut T27 Depressed Center Premium Thin Cut-Off Wheel (AU4-10600352)
- WEILER Wolverine 3/4" Crimped Wire End Brush, .0104" Steel Fill, 1/4" Stem (36247)
- MERIT Thread Mini Flap Wheel 2x1x1/4 - 20 In. (69957339735)
- SCOTCH-BRITE Convolute Wheel, Blending, MU-WL, 6" dia. (7000136469)
- DEWALT General Purpose Cutting Wheels (DWA4531)
- DEWALT 14" x 7/64" x 1" General Purpose Chop Saw Wheel-Metal (DWA8011)
- DEWALT High-Performance Cutting Wheels (DW8725H)
- DEWALT 4" x 1/16" x 3/8" A36T fast cutting wheel (DW8716)
- DEWALT 7" x 3/32" x 5/8"-11 Ceramic Abrasive (DWA8923)
- DEWALT XP(TM) Ceramic Combo Wheel (DW8904Combo)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 7x1/16x7/8 (11F072)
- Dewalt Cut-Off Wheels