Shop All Screwdriver Bits
Dewalt
6" Slotted 8-10 IMPACT READY(R) Bulk (50)
Mfr # DWA6SL8IRB
Zoro # G7634401
product price: $61.69
/pk 50, $1.23/ea
$61.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application - Tools Impact
- Bit Style Slotted
- Fastening Tool Tip Size 8F-10R
- Shank Style Hex Power Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA6SL8IRB
- Zoro # G7634401
- UPC # 885911340786
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 8F-10R |
Hex Shank Size | 1/4" |
Overall Bit Length | 6 in |
Overall Length | 6" |
Shank Size | 6" |
Point Size | #8-10 |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Bit Style | Slotted |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Item | Power Bit |
Impact Rated | Yes |
Finish | Magnesium Phosphate |
SAE or Metric | SAE |
Material | S2 Steel |
Description
Power Bit, Application - Tools Impact, Fastening Tool Tip Size 8F-10R, Hex Shank Size 1/4 in, Overall Bit Length 6 in, Bit Style Slotted, Shank Style Hex Power Drive, Fastening Tool Material S2 Steel, Single End/Double End Single End, SAE or Metric SAE, Impact Rated Yes, Finish Magnesium Phosphate, Power Bit, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Eye Lag Driver 1/4 X 2-3/4 1/4 Shank 2Pk (68700)
- FELO Diagonal Nippers x 5-3/4" (07157 63775)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 3.50mm (C74006)
- CHICAGO-LATROBE 60PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150D Bright HSS #1-#60 (49916)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2063)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2021)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2040)
- DEWALT Insert Bit, 1/4In, Torx, T20, 1In (50 Pack) (DWA1TX20IRB)
- DEWALT Insert Bit, 1/4In, Pozidriv, #2, 6In (50 Pack) (DWA6PZ2IRB)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF1PH2IR30)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 5/32", PK5 (185-3X-5PK)
- Dewalt Screwdrivers and Nutdrivers