Shop All Two Way Radio Accessories
Dewalt
6-port Gang Charger for DXFRS800
Mfr # DXFRSCH6-800
Zoro # G109559789
product price: $199.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Radios Charged 6
- Number of Chargers Included 1
- Minimum Recharge Time 8 hr
- Maximum Recharge Time 7 hr
- Compatible Radio Type Handheld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXFRSCH6-800
- Zoro # G109559789
- UPC # 850035515044
- Country of Origin Multiple
- Category Two Way Radio Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Multi-Unit Charger |
Number of Radios Charged | 6 |
Number of Chargers Included | 1 |
Minimum Recharge Time | 8 hr |
Maximum Recharge Time | 7 hr |
Compatible Radio Type | Handheld |
Compatible Radio Series | DXFRS800 |
Compatible Radio Brand | Dewalt |
Compatible Radio Manufacturer Model Number | DXFRS800 |
Description
Multi-Unit Charger, Product Type Multi-Unit Charger, Compatible Radio Type Handheld, Compatible Radio Brand Dewalt, Compatible Radio Series DXFRS800, Compatible Radio Manufacturer Model Number DXFRS800, Compatible Radio Grainger Model Number 55GZ36, Number of Radios Charged 6, Number of Batteries Charged Not Applicable, Voltage 100 to 240 V AC, Minimum Recharge Time 8 hr, Maximum Recharge Time 7 hr, Number of Chargers Included 1, Features Fast Charging, Simple to use, Overall Height 2 3/8 in
Restrictions
- WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES PA Weatherproof Speaker, 10"D, Aluminum (SPC30T)
- RITE IN THE RAIN Rite in the Rain 359976 4.62 x 7 in. Spiral Notebook; Orange (359976)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery Replacement for FAAC 415 Compact Operator (ML7-121911111283)
- DELTANA Bell Button, Rectangular Rope Oil Rubbed Bronze (BBSR333U10B)
- DEWALT 6-port Gang Charger for DXFRS300 (DXFRSCH6-300)
- ICOM Charger, 110VAC, 2-3/4" H x 6-3/8" L (BC193)
- BANDIT WORKMAN Bandit Workman 8X-3-PL-PL Rg8X Plug to Plug 3 ft. Coaxial Cable for CB Radios (8X-3-PL-PL)
- MOTOROLA Antenna, 3-1/2 L, Rubber/Plastic (PMAE4046A)
- BANSHEE Battery Pack, Fits Mfr. No. MC9000 (MC9000)
- ICOM Microphone, Remote, Mfr. No. M604A (HM126RB)
- MOTOROLA Power Supply, 1" L, 3-1/2" H, 110VAC (PS000228A01)
- Dewalt Two Way Radios & Accessories