Shop All Two Way Radio Accessories
Dewalt
6-Port Gang Charger for 2W FRS Radio
Mfr # DXFRSCH6-800B
Zoro # G910403424
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length (In.) 14.92 in
- Depth 4.29 in
- Width 2.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXFRSCH6-800B
- Zoro # G910403424
- Country of Origin Malaysia
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 14.92 in |
Depth | 4.29 in |
Width | 2.4 in |
Details
Promotion Restriction | Not eligible for promotion |
Description
The DEWALT DXFRSCH6-300 6 port charger is capable of charging 6 DXFRS300 radios simultaneously, allowing you to charge your radios in a more efficient and faster way.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL Digital 10pcs 700MB 80-Minute CD-R (622860/648210)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Replacement for HA28-106, S12240, MX12200 Battery (ML26-1210)
- ASUS 24X SATA DVD+/-RW Internal Drive (Black), Bulk (DRW-24F1ST/BLK/B/GEN)
- YORK FLASH TS COPPER 8""X60' (RESYS0208)
- DEWALT 6-port Gang Charger for DXFRS300 (DXFRSCH6-300)
- MOTOROLA Antenna Band, 1/2 L, Rubber/Plastic, PK10 (32012144003)
- BETTERBATTERY 10 Ohm RXN-100GA-FA Resistor; 1W 5 Percent for 150Gtl Radio (BE981350)
- MOTOROLA Multi Unit Charger, 110VAC (PMLN6597)
- STANDARD HORIZON Standard Horizon HX40 Handheld 6W Ultra Compact Marine VHF Transceiver (HX40)
- PROCOMM Procomm 1DHMPL 12 in. RG59 PL259 & Double Mini UHF Male (1DHMPL)
- MOTOROLA Antenna, Type 420 to 450 MHz, 6" L (AAE23X506 ATU-6B)
- Dewalt Two Way Radio Accessories