Shop All Two Way Radio Accessories
Dewalt
6-Port Gang Charger for 1W FRS Radio
Mfr # DXFRSCH6-300B
Zoro # G910403370
product price: $173.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 14.92 in
- Depth 4.29 in
- Width 2.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXFRSCH6-300B
- Zoro # G910403370
- Country of Origin Malaysia
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 14.92 in |
Depth | 4.29 in |
Width | 2.4 in |
Details
Promotion Restriction | Not eligible for promotion |
Description
The Heavy duty 2-Watt radio DEWALT DXFRS800 is a extremely durable, yet low cost, effective on-site business radio with no setup fees, no monthly fees, and no license fees! It's a simple, affordable two way radio solution for construction jobsites, and on-site business applications such as hotel front desk, retail, restaurants and grocery, etc. The DEWALT FRS Business Series radios are smart, simple, reliable, high-performance and tough. This SPECIAL DeWALT DXFRS800-BCH6B Value Pack includes six DXFRS800 radios, six 2000mAh Li-Poly rechargeable batteries, six swivel holsters with a built-in belt clip, a 6-port gang charger.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fuji / Fujica / Fujikara Discovery S1050 Zoom Date Film Camera Battery, 2PK (DISCOVERY S1050 ZOOM DATE FILM CAMERA BATTERY FUJ)
- RAM MOUNTS Replacement for RAM Mounts Ram-vb-178nr (RAM-VB-178NR RAM MOUNTS)
- BARSKA General Binocular, 10x Magnification, Porro Prism, 367 ft @ 1000 yd Field of View (AB10306)
- BADGY Card Printer, Color, 8 in. H (CBGP0001C)
- DEWALT 6-port Gang Charger for DXFRS300 (DXFRSCH6-300)
- 3M PELTOR Headset, Over-The-Head, 27 dB, Yellow (MT73H7A4610NA)
- MOTOROLA Belt Clip, For Motorola Multi Radios (HLN6853A)
- MOTOROLA Earbud (53727)
- KENWOOD Belt-Clip, Spring Action, Plastic (KBH-10)
- MOTOROLA Antenna, Type 420 to 450 MHz, 6" L (AAE23X506 ATU-6B)
- MIDLAND RADIO Headset, Behind the Head, PTT (AVPH5)
- Dewalt Two Way Radio Accessories