Shop All Screwdriver Bit Sets
This Product is Discontinued
Dewalt
6 Pc. Magnetic RAPID LOAD(R) Set (Discontinued)
Mfr # DW2507
Zoro # G7422563
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Size 1/4"
- Drive Size 1/4 in
- Application Screwdriving
- Includes Rapid Load Holder, 1" Phillips Bits: PH2, 1" Slotted Bits: SL8, 1" Square Bits: SQ2, 2" PH Bits: PH2, 2" Square Bits: SQ1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW2507
- Zoro # G7422563
- UPC # 885911096171
- Country of Origin China
- Category Screwdriver Bit Sets
Dimensions
Shank Size | 1/4" |
Drive Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Application | Screwdriving |
Includes | Rapid Load Holder, 1" Phillips Bits: PH2, 1" Slotted Bits: SL8, 1" Square Bits: SQ2, 2" PH Bits: PH2, 2" Square Bits: SQ1 |
Number of Pieces | 6 |
Impact Rated | No |
Fastening Tool Material | Steel |
Item | Rapid Load Holder |
Bit Retainer Type | Magnetic |
Description
Rapid Load Holder, Drive Size 1/4 in, Bit Holder Drive Type Hex, Fastening Tool Material Steel, Bit Retainer Type Magnetic, Impact Rated No, Number of Pieces 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.