Shop All Screwdriver Bits
Dewalt
6" Magnetic Drive Guide
Mfr # DW2055
Zoro # G7638084
product price: $7.25
/ea
Not eligible for select promotions
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- SAE or Metric SAE
- Overall Length 6 in
- For Use With Drills
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW2055
- Zoro # G7638084
- UPC # 028874020559
- Country of Origin Viet Nam
- Category Screwdriver Bits
Dimensions
Overall Length | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Impact Rated | No |
SAE or Metric | SAE |
Item | Drive Guide |
For Use With | Drills |
Number of Pieces | 1 |
Application | Drive Guide Holder for One Handed Applications |
Features | Magnetic, Self-Retracting Guide Sleeve |
Accessory Type | Drive Guide |
Description
The DEWALT DW2055 Drive Guide is the ideal tool for working with screws. It is designed to help you drive screws faster and more accurately. The magnetic, self-retracting guide sleeve has a tight grip on screws so they don't fall off during use. This 6 in. long screwdriver bit holder allows you to have better control over your work with one hand while holding the screw in place with the other hand. Ideal for applications where there are many holes or pockets, this accessory type drive guide can be used in conjunction with your drill driver or impact driver for an even faster result. The DEWALT DW2055 Drive Guide will make driving screws into any surface easier than ever before.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (491-AI-5PK)
- WOODOWL Nail Chipper Duo Auger 7-1/2" x 3/4" (00509)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306311)
- WIDIA Indexable Drilling Insert, 050204, Carbide (TCF050204BPV38)
- DEWALT Screw Driving, #2/#8 Double Ended Screwdriver Power Bit (DW2024B)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF3PH2IR)
- DEWALT Screwdriver bits, Socket Bit, PK50 (DWA1SP14IRB)
- DEWALT Insert Bit, 1/4In, Spanner, #8, 1In (50 Pack) (DWA1SP8IRB)
- DEWALT 2" Torx T20 IMPACT READY(R) 2pk (DWA2TX20IR2)
- DEWALT Insert Bit, 1/4In, Torx, T20, 2In (50 Pack) (DWA2TX20IRB)
- SUPERIOR STEEL Single End Hexagonal Screwdriver Bits - 2 Inch Long - 6mm Hex, PK 25 (BH206-25PK)
- Dewalt Screwdrivers and Nutdrivers