Shop All Angle Grinders & Accessories
Dewalt
6 in. (150mm) High Performance Trigger Switch Grinder with No Lock-On
Mfr # DWE43066N
Zoro # G9533371
original price:
$212.99
6% off
Free Shipping & Returns
Not eligible for select promotions
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in, 6 in
- Switch Type Trigger
- Voltage 120V AC
- Nominal Amps 13
- No Load RPM 9,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWE43066N
- Zoro # G9533371
- UPC # 885911471756
- Country of Origin China
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 5 in, 6 in |
Spindle Thread Size | 5/8 in-11 |
Cord Length | 6 ft |
Tool Length | 16 1/2 in |
Wheel Diameter | 6 in |
Overall Length | 16 1/2 in |
Description
Angle Grinder, Wheel Diameter 6 in, Current 13 A, Max. Speed 9,000 RPM, Minimum Speed 9,000 RPM, Switch Type Trigger, For Wheel Type Type 1, Type 27, Overall Length 16 1/2 in, Kit Contents (1) Bare Tool, (1) 5 in Type 27 Guard, (1) 6 in Type 27 Guard, (1) 6 in Type 1 Guard, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Rat Tail, Spindle Thread Size 5/8 in-11, Dust Management Dust Ejection System, Dust Sealed Switch Yes, Electrical Protection Overload Protection
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX long Size 6 mm L.125 mm (40100606)
- MALCO HF10 Carbide Tipped Hole Saw, 4-1/8 (HF10)
- RIDGID Drain Cleaning Cable, 5/8 In. x 10 ft. (C-9)
- DEWALT Nutsetter, 3/8In Hex, 1-7/8In L, Steel (DW2223)
- DEWALT Angle Grinder, Bare Tool, 9000 Load RPM (DWE43144N/ DWA8951F)
- DEWALT Angle Grinder, Bare Tool, 11000 Load RPM (DWE43131/ DWA8951F)
- DEWALT Angle Grinder, Bare Tool, 9000 Load RPM (DWE43116/ DWA8951F)
- DEWALT Grinder (DCG413H1)
- DEWALT Angle Grinder, w/ (25) Abrasive Wheels (DWE402N/DWA8951F)
- DEWALT Angle Grinder, 4-1/2" Wheel Dia., 120VAC (DWE4120N/DWA8951F)
- MAKITA 5" SJS™ Angle Grinder, 13.0A, Paddle (9565PC)
- Dewalt Angle Grinders & Accessories