Shop All Angle Grinders & Accessories
Dewalt
6 in. (150mm) High Performance Trigger Switch Grinder
Mfr # DWE43066
Zoro # G9535946
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Wheel Dia. 5 in, 6 in
- Switch Type Trigger
- Voltage 120V AC
- Nominal Amps 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWE43066
- Zoro # G9535946
- UPC # 885911471589
- Country of Origin China
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 5 in, 6 in |
Cord Length | 6 ft |
Spindle Thread Size | 5/8 in-11 |
Tool Length | 16 1/2 in |
Wheel Diameter | 6 in |
Overall Length | 16 1/2 in |
Description
Angle Grinder, Wheel Diameter 6 in, Current 13 A, Max. Speed 9,000 RPM, Minimum Speed 9,000 RPM, Switch Type Trigger, For Wheel Type Type 1, Type 27, Overall Length 16 1/2 in, Kit Contents (1) Bare Tool, (1) 5 in Type 27 Guard, (1) 6 in Type 27 Guard, (1) 6 in Type 1 Guard, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Rat Tail, Spindle Thread Size 5/8 in-11, Dust Management Dust Ejection System, Electrical Protection Overload Protection, Lock-Off Switch Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Extended Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 1.35 hp (G3X180RG4)
- GREY PNEUMATIC 1/2 Drive X 1/4 Hex Driver 6 Length (150Mm) (29086F)
- THE MAIN RESOURCE Round Positive Rake Bit, Ammco, PK10 (TMRCB69)
- STARRETT Band Saw Blade, 8 ft. 9" L, 1/4" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91181-08-09)
- DEWALT Small Angle Grinder, 4.5 in (115 mm), Paddle Switch, 11 Amps, 120V, Corded, One-Touch Guard (DWE402)
- DEWALT FLEXVOLT(R) 60V MAX* Brushless 4-1/2 in. - 6 in. Cordless Grinder with Kickback Brake Kit (DCG418X1)
- DEWALT 6 in. (150mm) High Performance Trigger Switch Grinder with No Lock-On (DWE43066N)
- DEWALT Angle Grinder, 20V, 4 1/2" Wheel, Battery (DCG412B/DCB204)
- DEWALT Angle Grinder, Bare Tool, 9000 Load RPM (DWE43144N/ DWA8951F)
- DEWALT Angle Grinder Kit, 60V, 4-1/2", Battery (DCG418X2)
- BOSCH Corded Angle Grinder, 4 1/2" Wheel, 7.5 A (GWS8-45)
- Dewalt Angle Grinders & Accessories