Shop All Stepladders
Dewalt
6 ft Aluminum Stepladder, 300 lb Capacity
Mfr # DXL2010-06
Zoro # G7420761
product price: $155.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$155.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Load Capacity 300 lb
- Material Aluminum
- Number of Steps 5
- ANSI Type IA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXL2010-06
- Zoro # G7420761
- UPC # 728865116826
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 6 ft |
Bottom Width | 23 1/2 in |
Step Depth | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stepladder |
Load Capacity | 300 lb |
Material | Aluminum |
Stepladder Item | Stepladder |
Number of Steps | 5 |
ANSI Type | IA |
Base Spread | 40 in |
Net Weight | 18 lbs. |
Includes | ProTop(TM) with Magnet and Pailshelf, Mega Step |
Step Tread | Ribbed |
Ladder Tread | Ribbed |
Rung/Step Spacing | 12 in |
Series | DXL2010 |
Description
Stepladder, Material Aluminum, ANSI Type IA, Ladder Height 6 ft, Load Capacity 300 lb, Number of Steps 5, Base Spread 40 in, Bottom Width 23 1/2 in, Step Depth 3 in, Step Tread Ribbed, Series DXL2010, Includes ProTop(TM) with Magnet and Pailshelf, Mega Step, Rung/Step Spacing 12 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Roller Conveyor Rail, 5 ft. L, 4BF (14F05S03B04 PR)
- WESTWARD 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (44YY49)
- SILVER SPRING Wheelchair Access Ramp w/Handrails (SSGHR-07)
- ZORO SELECT Friction-Ring Stem Caster Kit, PK5 (416P19)
- DEWALT 4 ft Aluminum Stepladder, 300 lb Capacity (DXL2010-04)
- DEWALT 8 ft Aluminum Stepladder, 300 lb Capacity (DXL2010-08)
- DEWALT 8 ft Fiberglass Stepladder, 375 lb Capacity (DXL3410-08)
- DEWALT 12 ft Fiberglass Stepladder, 300 lb Capacity (DXL3010-12)
- DEWALT 4 ft Fiberglass Stepladder, 300 lb Capacity (DXL3010-04)
- DEWALT 6 ft Fiberglass Stepladder, 250 lb Capacity (DXL3110-06)
- WERNER 7 ft Fiberglass Podium Stepladder, 375 lb Capacity (PD7304-4C)
- Dewalt Ladders