Shop All Bar Clamps
Dewalt
6" Bar Clamp, Nylon Handle and 3 in Throat Depth, 2 PK
Mfr # DWHT83149
Zoro # G7418975
product price: $22.45
/pk 2, $11.23/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Handle Material Nylon
- Throat Depth (In.) 3 in
- Includes Removable Jaw Pads
- Bar Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWHT83149
- Zoro # G7418975
- UPC # 076174831498
- Country of Origin China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 3 in |
Throat Depth | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Handle Material | Nylon |
Includes | Removable Jaw Pads |
Max. Jaw Opening (In.) | 6" |
Bar Material | Steel |
Type | Medium Bar Clamp |
Capacity (In.) | 6 in |
Item | Bar Clamp |
Spreading Range (In.) | 4 to 10 |
Characteristics | 200 lbs. Clamping Force, Removable Jaw Pads |
Function | Clamping |
Spreading Capacity - Minimum | 4 in |
Clamping Capacity | 6 in |
Spreading Capacity - Maximum | 10 in |
Tool Operation Type | One Handed |
Jaw Pad Type | Grooved |
Spreading Capacity Range | 4 in - 10 in |
Clamping Force | 100 lb |
Jaw Pad Style | Grooved |
Description
The DEWALT DWHT83149 6" Bar Clamp is a clamping solution for your home or work project. With 200 lb of clamping force, this bar clamp can be used to hold items together. The medium bar clamp has a removable jaw pad that allows you to reposition the clamps easily. It has a steel bar material and reinforced nylon handle. This 6" bar clamp offers a max jaw opening of 6", spreading range of 4 to 10 in., throat depth of 3 in., and capacity of 6 in.. The DEWALT DWHT83149 Bar Clamp is an essential tool for anyone looking to secure their work pieces with ease.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4"-5" Universal Surface Grinding Dust Shroud (49-40-6100)
- DRILL AMERICA 3/4"x8" SDS-Plus Hammer Bit Drill Bit (SDS348)
- TEKTON 1/4 Inch Drive 6-Point Socket Set with Rail, 14-Piece (4-15 mm) (SHD90111)
- ERGODYNE Wrist Tool Lanyard, Carabiner, 8in.L, Black (3114)
- DEWALT 12" Bar Clamp, Nylon Handle and 3 in Throat Depth, 2 PK (DWHT83158)
- DEWALT 6" Bar Clamp, Nylon Handle and 3 in Throat Depth (DWHT83139)
- DEWALT 12" Bar Clamp, Nylon Handle and 3 3/4 in Throat Depth (DWHT83185)
- DEWALT 24" Bar Clamp, Nylon Handle and 3 3/4 in Throat Depth (DWHT83186)
- DEWALT 12" Bar Clamp, Nylon Handle and 2 7/16 in Throat Depth (DWHT83140)
- DEWALT 4-1/2" Bar Clamp, Nylon Handle and 1 1/2 in Throat Depth (DWHT83191)
- AMERICAN CLAMPING 2-.50 In. Throat 6 In. Opening Light Duty Bar Clamp (ACTGJ2.5 06)
- Dewalt Bar Clamps