Shop All Reciprocating Saw Blades
Dewalt
6" 4/6TPI Recip Blade-5PK
Mfr # DWAFV466
Zoro # G5572388
product price: $17.69
/pk 5, $3.54/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 6"
- Teeth per Inch 6
- Height 3/4 in
- Shank 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWAFV466
- Zoro # G5572388
- UPC # 885911480147
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 6" |
Height | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Teeth per Inch | 6 |
Shank | 1/2" |
Application | Wood Cutting |
Back Style | Tapered |
Description
Reciprocating Saw Blade, Teeth per Inch 6, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Knurled nuts flat steel and stainless steel, DIN 467 (K0144.10)
- BONWAY Bon 32-316 Evaporation Retarder, 1 Gal (32-316)
- RIDGID Drain Cleaner Accessory (64338)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1123600)
- DEWALT 9" 6 TPI Taper Back Bi-Metal Reciprocating Blade for General Purpose Wood Cutting (5 pack) (DW4803)
- DEWALT Pruning Bi-Metal Reciprocating Saw Blades (DWAR516P)
- DEWALT 8PC. BREAKAWAY(TM) RECIPROCATING SAW BLADE SET W/CASE (DWABK48SETCS)
- DEWALT 12" 14 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4838)
- DEWALT 6 Piece Bi-Metal Reciprocating Saw Blade Set (DW4856)
- DEWALT 12" 2X(TM) Premium Metal Cutting Blade (25 bulk pack-tube) (DWA41812B25)
- MILWAUKEE TOOL SAWZALL BL 5T12LG AX, w/BL 5T12LG AX 25PK (48-00-8027, 48-00-8027)
- Dewalt Power Saw Blades