Shop All Reciprocating Saw Blades
Dewalt
6" 24 TPI Straight Back Bi-Metal Reciprocating Blade (100 pack)
Mfr # DW4813B
Zoro # G0331928
Free Shipping & Returns
Not eligible for select promotions
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6"
- Application Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW4813B
- Zoro # G0331928
- UPC # 028874348134
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 6" |
Details
Promotion Restriction | Not eligible for promotion |
Teeth per Inch | 24 |
Application | Metal |
Description
Straight Recip Saw Blade,6 In.,24TPI,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Hss General Purpose End Mill, Sq., 5/16x1" (CC-1210-M)
- SUPERIOR PARTS Aftermarket Compression Spring for AL83 / NR83A (AL83-34) Replaces Hitachi 878-423 & 877-365 (SP 877-365)
- MILWAUKEE TOOL M18 FUEL 4 ft. Concrete Pencil Vibrator (Tool Only) (2910-20)
- HHIP 7 Piece High Speed Steel 3 Flute Solid Pilot Counterbore Set (2007-0002)
- DEWALT 6" 6 TPI Taper Back Bi-Metal Reciprocating Blade for General Purpose Wood Cutting (100 pack) (DW4802B)
- DEWALT 6" 18 TPI Straight Back Bi-Metal Reciprocating Blade (100 pack) (DW4811B)
- DEWALT 8" Carbide-Coated Reciprocating Saw Blade (DW4843)
- DEWALT 8 Piece 2X Recip Blade Set with ToughCase (DWA4101)
- DEWALT Heavy Metal Bi-Metal Reciprocating Saw Blades (DWAR9114B25)
- DEWALT 8" 18 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4821)
- MILWAUKEE TOOL 6 in 18 TPI SAWZALL Blades, 5 Pack (48-00-5184)
- Dewalt Power Saw Blades