Shop All Reciprocating Saw Blades
Dewalt
6" 18 TPI Straight Back Bi-Metal Reciprocating Blade (100 pack)
Mfr # DW4811B
Zoro # G0331937
product price: $216.99
/pk 100, $2.17/ea
Free Shipping & Returns
Not eligible for select promotions
$216.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6"
- Application Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW4811B
- Zoro # G0331937
- UPC # 028874348110
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 6" |
Details
Promotion Restriction | Not eligible for promotion |
Teeth per Inch | 18 |
Application | Metal |
Description
Straight Recip Saw Blade,6 In.,18TPI,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #13 (46683)
- KOMELON 16 ft Tape Measure, 3/4 in Blade (416HV)
- TEKTON 5 in, 5 in, 6 in, 9 in, 10 in, 10 in Lock Pliers Set 6 Pieces (PLK99903)
- KRAFT TOOL Economy Pry Bar, 56 (GG630E)
- DEWALT 6" 24 TPI Straight Back Bi-Metal Reciprocating Blade (100 pack) (DW4813B)
- DEWALT 6" 6 TPI Taper Back Bi-Metal Reciprocating Blade for General Purpose Wood Cutting (100 pack) (DW4802B)
- DEWALT 12" 10TPI 2X Recip Blade 5pk (DWA41712)
- DEWALT Reciprocating Saw Blade, 9" L, 1" H (DWAR9108CT-1)
- DEWALT 6" 10/14 TPI Straight Back Bi-Metal Reciprocating Blade (2 pack) (DW4845-2)
- DEWALT 9" 6 TPI Taper Back Bi-Metal Reciprocating Blade for General Purpose Wood Cutting (5 pack) (DW4803)
- MILWAUKEE TOOL The TORCH w/CARBIDE TEETH 7T 9L 1PK (48-00-5202)
- Dewalt Power Saw Blades