Shop All Angle Grinders & Accessories
Dewalt
6" (150mm) High Performance Tuckpoint/Cutting Grinder
Mfr # DWE46103
Zoro # G9681351
product price: $319.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- Switch Type Slide
- Voltage 120V AC
- Nominal Amps 13
- No Load RPM 9,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWE46103
- Zoro # G9681351
- UPC # 885911471732
- Country of Origin United States
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 6 in |
Spindle Thread Size | 5/8 in-11 |
Cord Length | 6 ft |
Tool Length | 13 in |
Wheel Diameter | 6 in |
Overall Length | 13 in |
Description
Angle Grinder, Wheel Diameter 6 in, Current 13 A, Max. Speed 9,000 RPM, Minimum Speed 9,000 RPM, Switch Type Slide, Overall Length 13 in, Kit Contents (1) Bare Tool, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Barrel Grip, Spindle Thread Size 5/8 in-11, Dust Management Tuckpointing Shroud, Dust Sealed Switch Yes, Electrical Protection Overload Protection, Lock-Off Switch Yes, Lock-On Switch Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAKE Arbor Press, 5 Tons (902006)
- EXAIR Safety Air Gun, 1100, 12" Ext. (1210-12)
- WALTER MEIER HOLDING AG Bash Sledge Hammer 8 Lb. Head, 20830 (20830)
- TEKTON 4 mm Tip, 3/8 in. Drive, Metric (SHB13202)
- DEWALT 4-1/2 in. / 5 in. Cutting Grinder Dust Shroud Tool Kit (DWE46123)
- DEWALT GrInder, Brushless, 20V, 4-1/2In Size (DCG413B)
- DEWALT Cordless Angle Grinder (DCG416VSB)
- DEWALT 4-1/2 IN. - 5 IN. FLATHEAD PADDLE SWITCH SMALL ANGLE GRINDER WITH NO LOCK-ON (DWE4120FN)
- DEWALT FLEXVOLT(R) 60V MAX* Brushless 4-1/2 in. - 6 in. Cordless Grinder with Kickback Brake Kit (DCG418X1)
- DEWALT 5 in. Brushless Surfacing Grinder Kit with Kickback Brake (DWE46253)
- DEWALT 6" (150mm) No Lock Paddle Cutoff Tool with Adjustable Cutoff Guard (DWE46144N)
- Dewalt Grinders & Accessories