Shop All Angle Grinders & Accessories
Dewalt
6" (150mm) High Performance Slide Switch Grinder
Mfr # DWE43140
Zoro # G9536795
product price: $205.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- Switch Type Slide
- Voltage 120V AC
- Nominal Amps 13
- No Load RPM 9,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWE43140
- Zoro # G9536795
- UPC # 885911471565
- Country of Origin China
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 6 in |
Tool Length | 13 in |
Spindle Thread Size | 5/8 in-11 |
Cord Length | 6 ft |
Overall Length | 13 in |
Wheel Diameter | 6 in |
Description
Angle Grinder, Wheel Diameter 6 in, Current 13 A, Max. Speed 9,000 RPM, Minimum Speed 9,000 RPM, Switch Type Slide, For Wheel Type Type 1, Type 27, Overall Length 13 in, Kit Contents (1) Bare Tool, (1) 6 in Type 27 Guard, (1) 6 in Type 1 Guard, (1) Type 1 Wheel, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Barrel Grip, Spindle Thread Size 5/8 in-11, Dust Management Dust Ejection System, Dust Sealed Switch Yes, Electrical Protection Overload Protection, Lock-Off Switch Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 10 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Series (87884CLB103050)
- DEWALT Diamond Saw Blades (DW47444)
- DREMEL Rotary Tool Kit, 3.6V (7760-N/10)
- KIPP Adjustable Latches heavy-duty model Style A (K0052.1852371)
- DEWALT Small Angle Grinder, 4.5 in (115 mm), Paddle Switch, 11 Amps, 120V, Corded, One-Touch Guard (DWE402)
- DEWALT 4-1/2 in. - 5 in. High-Performance Paddle Switch Grinder with No Lock-On (DWE43114N)
- DEWALT 4" Adjustable Flaring Cup Wheel guard (Type 11 wheels) (D284934)
- DEWALT Angle Grinder, 5" or 6" Wheel Dia., Nominal Amps: 13 (DWE46266N/DWA8726F)
- DEWALT Angle Grinder, w/ (25) Abrasive Wheels (DWE4012/DWA8951F)
- DEWALT 4-1/2"(115mm)- 5" (125mm) High Performance Paddle Switch Grinder (DWE43114)
- DEWALT 4-1/2 in. / 5 in. (115mm / 125mm) Cutting Grinder Dust Shroud (DWE46125)
- Dewalt Angle Grinders & Accessories