Shop All Bench Grinders
Dewalt
6" (150mm) Bench Grinder
Mfr # DW756
Zoro # G7638522
product price: $114.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Max. Wheel Dia. 6 in
- Finishing Wheel Width 3/4"
- Finishing Function Grinding
- Max. RPM 3450
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW756
- Zoro # G7638522
- UPC # 028875007566
- Country of Origin Taiwan, Province of China
- Category Bench Grinders
Dimensions
For Max. Wheel Dia. | 6 in |
Finishing Wheel Width | 3/4" |
Arbor Hole Size | 1/2" |
Finishing Wheel Diameter | 6" |
Wheel Dia. | 6" |
Overall Height | 13 in |
Arbor Size | 1/2 in |
Wheel Width | 3/4" |
Overall Length | 24 1/2 in |
Exhaust Port Size | 1-1/2" |
Overall Width | 15 in |
Dust Collection Port Size | 1 1/2 in |
Description
Bench Grinder, For Max. Wheel Dia. 6 in, Grinding Wheel Grit 36/60, Arbor Size 1/2 in, Dust Management No Dust Management, Lights Included No, Application Large Grinding
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVA Magnetic Base Lamp With 19" Gooseneck (9032)
- MILWAUKEE TOOL M18 Redlithium 18V High Output Cp3.0 3 Ah Battery (ML48-11-1835)
- FULLERTON TOOL 4-Flute - 30° Helix - 3200 GP End Mills, RH Spiral, Square, Standard, (92010)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (273-1-5PK)
- DEWALT 8" (205mm) Bench Grinder (DW758)
- PALMGREN Heavy Duty Bench Grinder, 6" (9682072)
- JET Bench Buffer, Finishing Wheel Dia. 8" (IBG-8VSB)
- DAYTON Bench Grinder, 6 in Max. Wheel Dia, 36/120 Grinding Wheel Grit (48WE49)
- DAYTON Bench Grinder, 6 in Max. Wheel Dia, 36/60 Grinding Wheel Grit (499F66)
- DAYTON Bench Grinder, 7 in Max. Wheel Dia, 3/4 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (2LKR8)
- DAYTON Bench Grinder, 6 in Max. Wheel Dia, 5/8 in Max. Wheel Thickness, 36 Grinding Wheel Grit (2LKR5)
- Dewalt Bench Grinders