Shop All Circular Saw Blades
Dewalt
6-1/2" Circular Saw Blades
Mfr # DWA161224
Zoro # G7169992
original price:
$14.35
23% off
new price: $11.00
/ea
$11.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cutting Depth 6-1/2"
- Blade Dia. 6 1/2 in
- Max. RPM 7000
- Application For Wood Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA161224
- Zoro # G7169992
- UPC # 885911574426
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Cutting Depth | 6-1/2" |
Blade Dia. | 6 1/2 in |
Arbor Size | 5/8 in |
Max. Cutting Depth | 6 1/2 in |
Cut Width | 0.065 in |
Description
Circular Saw Blade, Blade Dia. 6 1/2 in, Max. Blade Speed 7,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 24, Max. Cutting Depth 6 1/2 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Framing, Cut Width 0.065 in, Tip Material Carbide Tipped, Hook Angle 18 Degrees , Tooth Grind ATB+R, For Use With Saw Type Circular Saws, Blade Type Framing, Plate Thickness 0.039 in, Application For Wood Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON T-Handle Ratcheting Tap Wrench, 1/4" to 1/2" (6mm to 12mm) (21102)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 13189 (13189)
- CTA MANUFACTURING 3/8" Drive, 10mm Metric Socket, 6 Points (1710)
- KOMELON 25 ft Tape Measure, 1 in Blade (5425)
- DEWALT 6 1/2" 48T Ferrous Metal Cutting 5/8" Arbor (DWA7762)
- DEWALT 7-1/4" Precision Trim Miter Saw Blades (DW7112PT)
- DEWALT Circular Saw Blades, 10 in, 40 Teeth (DWA11040)
- DEWALT 7-1/4" Circular Saw Blades (DWA171460B10)
- DEWALT 12" 60T Heavy Gauge Ferrous Metal Cutting 1" Arbor (DWA7737)
- DEWALT 14" 90T Light Gauge Ferrous Metal Cutting 1" Arbor (DWA7745)
- FREUD Thin Kerf Combination Blade, 10 (LU83R010)
- Dewalt Power Saw Blades