Shop All Circular Saw Blades
Dewalt
6-1/2" Circular Saw Blades
Mfr # DWA161218
Zoro # G7169965
product price: $12.98
/ea
Not eligible for select promotions
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kerf 0.065"
- Blade Dia. 6 1/2 in
- Arbor Size 5/8 in
- Number of Teeth 18
- Application For Wood Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA161218
- Zoro # G7169965
- UPC # 885911574419
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Dia. | 6 1/2 in |
Arbor Size | 5/8 in |
Cutting Depth | 6-1/2" |
Max. Cutting Depth | 6 1/2 in |
Cut Width | 0.065 in |
Description
Circular Saw Blade, Blade Dia. 6 1/2 in, Max. Blade Speed 7,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 18, Max. Cutting Depth 6 1/2 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Framing, Cut Width 0.065 in, Tip Material Carbide Tipped, Hook Angle 18 Degrees , Tooth Grind ATB+R, For Use With Saw Type Circular Saws, Blade Type Framing, Plate Thickness 0.039 in, Application For Wood Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Ring Gage, 1.6" (177-291)
- TORO Battery L135 60V 2.5Ah (88625)
- RIDGID 31100 18in Aluminum Straight Pipe Wrench - Model 818 (31100-RIDGID)
- MILWAUKEE TOOL 6 in. TORX T20 SHOCKWAVE Impact Duty Power Bit (10 pk) (48-32-4245)
- DEWALT Precision ground woodworking blade for TrackSaw(TM) System - 48T (DW5258)
- DEWALT 14" 66T Heavy Gauge Ferrous Metal Cutting 1" Arbor (DWA7747)
- DEWALT 7 1/4" 68T Non-ferrous Saw Blade (DW3329)
- DEWALT 12" 80T Stainless Steel Metal Cutting 1" Arbor (DWA7739)
- DEWALT 7-1/4" Circular Saw Blades (DWA171440B10)
- DEWALT Circular Saw Blades, Construction 12in. 32T Thin Kerf Miter/Slide Miter Blade (DW3123)
- EVOLUTION 14" Multi Material Blade, 1" Arbor (RAGE355BLADE)
- Dewalt Power Saw Blades