Shop All Circular Saw Blades
Dewalt
6-1/2" 90T Steel Saw Blade (Vinyl/Panneling)
Mfr # DW9153
Zoro # G2046484
product price: $9.19
/ea
Not eligible for select promotions
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Thickness 0.039 in
- Number of Teeth 90
- Cutting Depth 2-3/16"
- Blade Dia. 6 1/2 in
- Max. RPM 7000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW9153
- Zoro # G2046484
- UPC # 028877435954
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Cutting Depth | 2-3/16" |
Blade Dia. | 6 1/2 in |
Arbor Size | 5/8 in |
Cut Width | 0.085 in |
Max. Cutting Depth | 2 3/16 in |
Description
Circular Saw Blade, Series DW, Blade Dia. 6 1/2 in, Max. Blade Speed 7,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 90, Max. Cutting Depth 2 3/16 in, Primary Material Application Paneling, Vinyl Siding, Materials Cut Paneling, Vinyl Siding, Metal Cutting Type Solid Stock, Cut Width 0.085 in, Tip Material Carbide Tipped, Hook Angle 18 Degrees , 20 Degrees , 45 Degrees , Tooth Grind FTG, For Use With Saw Type Circular Saws, Blade Type Combination
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1" Drive Extension, SAE, 1 pcs, Chrome, 17 in L (8417)
- CURRENT TOOLS 1/2" Piece Maker Knock-Out Punch (1524)
- MILWAUKEE TOOL & EQUIPMENT 5 pc. Bi-Metal T-Shank Jig Saw Blade Set (49-22-1178)
- OSG Thread Forming Tap, M10-1.50, Plug, Oxide, 0 Flutes (1410105201)
- DEWALT 7 1/4" 68T Non-ferrous Saw Blade (DW3329)
- DEWALT 5-3/8" 30T Aluminum Cutting Saw Blade 20mm Arbor (DW9052)
- DEWALT Circular Saw Blades, 10 in, 60 Teeth (DWA11060)
- DEWALT 6-1/2" Circular Saw Blades (DWA161218)
- DEWALT 6-1/2" Circular Saw Blades (DWA161240)
- DEWALT Circular Saw Blade, 6-1/2 in, 24 Teeth (DWAW61224)
- FREUD Ultimate Cut-Off Blade, 15 (LU85R015)
- Dewalt Power Saw Blades