Shop All Auger Drill Bits
Dewalt
5/8" x 6" Power Ship Auger Bit
Mfr # DW1665
Zoro # G8224982
$15.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Material Carbon Steel
- Material Carbon Steel Alloy
- Drill Bit Size 7/16 in
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW1665
- Zoro # G8224982
- UPC # 028874116658
- Country of Origin Brazil
- Category Auger Drill Bits
Dimensions
Bit Dia. | 5/8" |
Shank Size | 5/8" |
Drill Bit Size | 7/16 in |
Overall Length | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Drill Bit Material | Carbon Steel |
Item | Wood Drilling Bit |
Material | Carbon Steel Alloy |
Drill Style | Ship Auger |
Description
Wood Drilling Bit, Ship Auger, Drill Bit Material Carbon Steel, Drill Bit Size 7/16 in, Shank Size 7/16 in, Overall Length 6 in, For Standard Pipe Sz. -, For Use With -, Number of Pieces -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC #11 (46081)
- MILWAUKEE TOOL 19/64" Titanium SHOCKWAVE (48-89-4616)
- KRAFT TOOL Carbon Steel Pool Trowel, 18"x5 (CF439)
- VIX-BIT 5vixbit Pre-Drill Bit For 7/64 in. Hinges # And 6 Screws (5)
- DEWALT 1" x 6" Power Ship Auger Bit (DW1671)
- DEWALT 3/4" x 17" Power Ship Auger Bit (DW1683)
- DEWALT 9/16" x 17" Power Ship Auger Bit (DW1680)
- DEWALT 5/8" x 17" Power Ship Auger Bit (DW1681)
- DEWALT 13/16" x 17" Power Ship Auger Bit (DW1684)
- DEWALT 1-1/2" x 17" Power Ship Auger Bit (DW1692)
- DRILL AMERICA 3/8x7-1/2" Auger Bit (DMS73-0002)
- Dewalt Auger Drill Bits