Shop All Auger Drill Bits
Dewalt
5/8" x 17" Power Ship Auger Bit
Mfr # DW1681
Zoro # G7636596
product price: $21.85
/ea
Not eligible for select promotions
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 17 in
- Drill Style Ship Auger
- Shank Size 7/16 in
- Bit Dia. 5/8"
- Material Carbon Steel Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW1681
- Zoro # G7636596
- UPC # 028874116818
- Country of Origin Brazil
- Category Auger Drill Bits
Dimensions
Overall Length | 17 in |
Shank Size | 7/16 in |
Bit Dia. | 5/8" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Wood Drilling Bit |
Drill Style | Ship Auger |
Material | Carbon Steel Alloy |
Description
Wood Drilling Bit, Ship Auger, Shank Size 7/16 in, Overall Length 17 in, For Standard Pipe Sz. -, For Use With -, Number of Pieces -, Includes -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Swivel Feet Style A, inch (K0395.1A5)
- GEARWRENCH 31 oz. Dead Blow Ball Pein Hammer 13-1/2" (68-532G)
- VIKING Reduced Shank Bit, 18mm, HSS, 135 Deg (VI 25512)
- DIABLO 1-1/16" Carbide Tipped Hole Saw (DHS1063CT)
- DEWALT 1-1/4" x 6" Power Ship Auger Bit (DW1674)
- DEWALT 1-1/2" x 17" Power Ship Auger Bit (DW1692)
- DEWALT 1" x 6" Power Ship Auger Bit (DW1671)
- DEWALT 13/16" x 17" Power Ship Auger Bit (DW1684)
- DEWALT 3/4" x 17" Power Ship Auger Bit (DW1683)
- DEWALT 9/16" x 17" Power Ship Auger Bit (DW1680)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 1" #600 (06113)
- Dewalt Drill Bits