Shop All Hammer Drill Bits
Dewalt
5/8" x 12" Drill Bit Premium Percussion
Mfr # DW5242
Zoro # G0279982
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape Three-Flat
- Shank Size 1/2 in
- Decimal Equivalent 0.625
- Drilling Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5242
- Zoro # G0279982
- UPC # 028874052420
- Country of Origin United States
- Category Hammer Drill Bits
Dimensions
Shank Size | 1/2 in |
Drilling Length | 7 in |
Overall Length | 12 in |
Maximum Drilling Depth | 7 in |
Bit Dia. | 5/8" |
Drill Bit Size | 5/8 in |
Shank Diameter | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hammer Drill |
Shank Shape | Three-Flat |
Decimal Equivalent | 0.625 |
Number of Pieces | 1 |
Number of Cutter Heads | 2 |
Percussion Rated | Yes |
For Use With - Drills | Hammer Drill |
Impact Rated | No |
Material - Machining | Carbide Tipped |
Shank Type - Machining | Straight with Three Flats |
For Tool Type | Rotary Hammer |
Measurement System | Fractional Inch |
Primary Material Application | Concrete, Masonry |
Finish - Machining | Bright (Uncoated) |
For Use With | Hammer Drill |
Description
Hammer Drill, Straight with Three Flats, 5/8 in, Carbide Tipped, 12 in Overall Length, Maximum Drilling Depth 7 in, Shank Diameter 1/2 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 15290 (15290)
- INGERSOLL-RAND Air Drill, Industrial, Pistol, 1/4 In. (1AL1)
- INGERSOLL-RAND Heavy Duty Air Hammer (IR121Q)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 45 mm Size, Standard Socket, Black Phosphate (49-66-6383)
- DEWALT 11/16" x 16" x 21-1/2" High Impact 4 Cutter SDS Max (DW5808)
- DEWALT 1-Piece 6" x 22" SDS Max Core Bit (DW5927)
- DEWALT 9/16" x 10" x 12" SDS+ Hammer Bit (DW5443)
- DEWALT 3/16" x 8" x 10" SDS+ Hammer Bit (DW5405)
- DEWALT 7/8" x 31" x 36" High Impact 4 Cutter SDS Max (DW5851)
- DEWALT 1-1/2"x24"x29" High Impact 4 Cutter SDS Max (DW5858)
- RELTON Multiple Cutter Hammer Bit 7/8" X 48" Pyramid Point - SDS-max (PMX-14-54)
- Dewalt Hammer Drill Bits