Shop All Hammer Drill Bits
Dewalt
5/8" SDS Max Hollow Bit
Mfr # DWA58058
Zoro # G9869715
original price:
$155.99
16% off
new price: $130.00
/ea
Free Shipping & Returns
$130.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 45/64"
- Decimal Equivalent 0.625
- Drilling Length 15 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA58058
- Zoro # G9869715
- UPC # 885911496636
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 45/64" |
Drilling Length | 15 3/4 in |
Overall Length | 25 3/4 in |
Maximum Drilling Depth | 15 3/4 in |
Bit Dia. | 5/8" |
Drill Bit Size | 5/8 in |
Shank Diameter | 45/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hollow Core Bit |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.625 |
Number of Pieces | 1 |
Percussion Rated | Yes |
Number of Cutter Heads | 4 |
Impact Rated | No |
For Use With - Drills | Rotary Hammer |
Measurement System | Fractional Inch |
Primary Material Application | Concrete, Masonry |
For Tool Type | Rotary Hammer |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Carbide Tipped |
Shank Type - Machining | SDS Max |
Shop By | Hot Buys |
For Use With | Rotary Hammer |
Description
Hollow Core Bit, SDS Max, 5/8 in, Carbide Tipped, 25 3/4 in Overall Length, Maximum Drilling Depth 15 3/4 in, Shank Diameter 45/64 in, Bright (Uncoated)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1971200)
- OX TOOLS Pro Club Hammer 3lb (OX-P082703)
- VAUGHAN Flat Pry Bar, Rocker-Head, 15 In (45001)
- SUPERCUT 70.5-inch x 0.25-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (210484)
- DEWALT 1-Piece 4" x 12" SDS Max Core Bit (DW5924)
- DEWALT ULTRACON(R)+ SDS Plus Drill Bits (DW5366)
- DEWALT 1/2" x 10" x 12" High Impact Carbide SDS+ (DW5539)
- DEWALT 1" x 8" x 10" SDS+ Hammer Bit (DW5464)
- DEWALT 1/8" x 3" Drill Bit Premium Percussion (Bulk 25) (DW5221B25)
- DEWALT 11/16" x 16" x 21-1/2" High Impact 4 Cutter SDS Max (DW5808)
- BOSCH 2-Cutter Hammer Drill Bit 7/32" x 6.000"L, SDS Plus (HC2031)
- Dewalt Hammer Drill Bits