Shop All Hammer Drill Bits
Dewalt
5/8" SDS+ Hollow Bit
Mfr # DWA54058
Zoro # G9680706
original price:
$83.79
20% off
$67.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.625
- Drilling Length 9 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWA54058
- Zoro # G9680706
- UPC # 885911496704
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 9 3/4 in |
Overall Length | 14 1/2 in |
Maximum Drilling Depth | 9 3/4 in |
Drill Bit Size | 5/8 in |
Bit Dia. | 5/8" |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hollow Core Bit |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.625 |
Number of Pieces | 1 |
Percussion Rated | Yes |
Impact Rated | No |
Number of Cutter Heads | 2 |
For Use With - Drills | Rotary Hammer |
Material - Machining | Carbide Tipped |
Primary Material Application | Concrete, Masonry |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | SDS Plus |
For Tool Type | Rotary Hammer |
Measurement System | Fractional Inch |
Shop By | Hot Buys |
For Use With | Rotary Hammer |
Description
Hollow Core Bit, SDS Plus, 5/8 in, Carbide Tipped, 14 1/2 in Overall Length, Maximum Drilling Depth 9 3/4 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 3/4"x8"x13" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1130)
- MICRO 100 Carbide End Mill, Dia 2mm, Cut L 5mm (AECM-0202-4X)
- EMPIRE LEVEL 24" I-Beam Level (540-24)
- DYNAMIC Tools 7 Piece Pliers and Wire Stripper Set With Foam Tool Organizer (D105105)
- DEWALT 1" x 24" x 29" High Impact 4 Cutter SDS Max (DW5852)
- DEWALT 7/8" x 16" x 18"High Impact 4 Cutter SDS+ Hammer Bit (DW5478)
- DEWALT 1-1/8" x 8" x 10" SDS+ Hammer Bit (DW5468)
- DEWALT 3/8" x 4" x 6"SDS+ Hammer Bit (Bulk 25) (DW5427B25)
- DEWALT 5/16" x 4" x 6" SDS+ Hammer Bit (DW5424)
- DEWALT 5/16" x 12" Drill Bit Premium Percussion (DW5229)
- BOSCH 4-Cutter Hammer Drill Bit 2" x 21"L, SDS Max (HC5099)
- Dewalt Hammer Drill Bits