Shop All Glass & Ceramic Drill Bits
Dewalt
5/8" Diamond Drill Bit
Mfr # DW5580
Zoro # G1879543
original price:
$20.23
5% off
new price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Material Electroplated Diamond
- Drill Bit Finish Uncoated
- Shank Shape Round
- Decimal Equivalent 0.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5580
- Zoro # G1879543
- UPC # 885911015752
- Country of Origin United Kingdom
- Category Glass & Ceramic Drill Bits
Dimensions
Drill Bit Size | 5/8 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/4 in |
Maximum Drilling Depth | 1 3/8 in |
Drill Bit Dimension Type | Fractional Inch |
Bit Dia. | 5/8" |
Shank Diameter | 3/8 in |
Shank Hex Size | 3/8 in |
Description
Tile Drill Bit, 5/8 in, Diamond, Straight, Maximum Drilling Depth 1 3/8 in, Shank Diameter 3/8 in, Overall Length 2 1/4 in, Shank Hex Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digimatic Indicator, Battery (543-783B-10)
- HUSKIE TOOLS Punch/Die Set, Oblong, Hydraulic, 9/16 x3/4 (SHD-916X34)
- CHICAGO-LATROBE 8PC 1/2 Reduced Shank Silver & Deming Drill Set Chicago-Latrobe 190 Steam Oxide HSS 9/16-1IN Metal (69857)
- DYNAMIC Tools 1/2" Drive 6 Point Metric, 30mm Standard Length, Impact Socket (D014030)
- DEWALT 1" Diamond Drill Bit (DW5584)
- DEWALT 5/16" Diamond Drill Bit (DW5574)
- DEWALT 3/16" Diamond Drill Bit (DW5576)
- DEWALT 1/2" Diamond Drill Bit (DW5578)
- DEWALT 1/4" Diamond Drill Bit (DW5572)
- DEWALT 3/16" Diamond Drill Bit (DW5570)
- BOSCH Natural Stone Tile Bit, 5/16" (NS400)
- Dewalt Glass & Ceramic Drill Bits