Shop All Pilot Point Drill Bits
Dewalt
5/64" Split Point drill bit
Mfr # DW1905
Zoro # G2406101
original price:
$2.99
4% off
new price: $2.85
/pk 2, $1.43/ea
$2.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Size 5/64 in
- Decimal Equivalent 0.0781 in
- Drill Bit Material High Speed Steel
- Finish Gold Ferrous Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW1905
- Zoro # G2406101
- UPC # 028877302201
- Country of Origin China
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | 5/64 in |
Shank Dia. | 5/64 in |
Flute Length | 1 in |
Overall Length | 2 in |
Drilling Depth | 1" |
Decimal Size | 0.0781" |
Drill Bit Dimension Type | Fractional Inch |
Maximum Drilling Depth | 2 in |
Depth:Dia. Ratio | 13xD |
Drill Length Class | Jobber Length |
Description
Hex Shank Drill Bit, Drill Bit Size 5/64 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.0781 in, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 1/8" Hex SAE Socket, 6 Points (J4704)
- STEELMAN 1/2" Drive 6-Point Thin Wall 21mm x 21.5mm Impact Flip Socket (60230)
- METALPRO Round Punch/Die Set (MP8022)
- STAHLWILLE TOOLS Electronic torque wrench fine-tooth ratchet No.701/2 1-20 N·m sq drive 1/4 (96504502)
- DEWALT 1/8" Split Point drill bit (DW1908)
- DEWALT 3/16" Industrial Cobalt (DWA1212)
- DEWALT #10 Replacement Drill Bits (1/8") - 2 pack (DW2722)
- DEWALT 3/32" Industrial Cobalt (DWA1206)
- DEWALT 5/16" Black Oxide Split Point Drill Bit (DW1120)
- DEWALT 1/4" Black Oxide Split Point Drill Bit (DW1116)
- DEWALT 9/64" Titanium Speed Tip Drill Bit (DW1309)
- Dewalt Pilot Point Drill Bits