Shop All Hammer Drill Bits
Dewalt
5/32" x 6" Drill Bit Premium Percussion (Bulk 25)
Mfr # DW5227B25
Zoro # G0333151
product price: $53.75
/pk 25, $2.15/ea
Not eligible for select promotions
$53.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Shape Three-Flat
- Decimal Equivalent 0.1563
- Drilling Length 4.000"
- Maximum Drilling Depth 4 in
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5227B25
- Zoro # G0333151
- UPC # 028874352278
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 4.000" |
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Bit Dia. | 5/32" |
Drill Bit Size | 3/32 in |
Shank Diameter | 5/32 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hammer Drill |
Shank Shape | Three-Flat |
Decimal Equivalent | 0.1563 |
Number of Pieces | 1 |
Number of Cutter Heads | 2 |
Impact Rated | No |
Material - Machining | Carbide Tipped |
Shank Type - Machining | Straight with Three Flats |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Concrete, Masonry |
For Tool Type | Rotary Hammer |
Measurement System | Fractional Inch |
Description
Hammer Drill, Straight with Three Flats, 3/32 in, Carbide Tipped, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 5/32 in, Bright (Uncoated), Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY 35-piece Router Bit Set with Shank and Aluminum Storage Case, Tools for Home Improvement and DIY (356624SMA)
- SIMONDS Knife File, Smooth/Double, 8in.L, Nat. (73502500)
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, 7/16-20, NF (BHD716F20)
- MILWAUKEE TOOL Milwaukee® 49-56-0177 3-1/8" Hole Dozer„¢ Bi-Metal Hole Saw (49-56-0177)
- DEWALT 5/32" Rotary Masonry Bit (DW2572)
- DEWALT 1-Piece 2" x 12" SDS Max Core Bit (DW5916)
- DEWALT 1" x 24" x 29" High Impact 4 Cutter SDS Max (DW5852)
- DEWALT 1/2" x 16" x 18" High Impact Carbide SDS+ (DW5540)
- DEWALT 1" x 8" x 13-1/2" High Impact 4 Cutter SDS Max (DW5818)
- DEWALT 5/8" x 22" x 24" SDS+ Hammer Bit (DW5449)
- DEWALT 1/2" x 8" x 10-1/2" High Impact Carbide SDS+ (DW5538)
- Dewalt Hammer Drill Bits