Shop All Masonry Drill Bits
Dewalt
5/32" x 4" x 6" Impact Ready Masonry Bit
Mfr # DWA5100
Zoro # G1805225
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape Hex
- Shank Size 1/4 in
- Drilling Length 4 in
- Impact Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA5100
- Zoro # G1805225
- UPC # 885911436366
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 5/32 in |
Shank Size | 1/4 in |
Drilling Length | 4 in |
Overall Length | 6 in |
Shank Hex Size | 1/4 in |
Maximum Drilling Depth | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hex Shank |
Shank Shape | Hex |
Impact Rated | Yes |
For Use With | Impact Driver |
For Use With - Drills | Impact Driver |
Percussion Rated | Yes |
Number of Cutter Heads | 2 |
Number of Pieces | 1 |
Shank Type - Machining | Hex |
Primary Material Application | Concrete, Masonry |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.1563 |
Material - Machining | Carbide |
Description
Hex Shank, Hex, 5/32 in, Carbide, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Hex Size 1/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 21/32" 12 pt SAE Socket, 12 Points (J5421)
- MORSE Hole Cutter, Metal, Saw Diameter 13/16 in. (CTD13)
- DRILL AMERICA 2"-8 HSS Plug Hand Tap (DWTST2-8P)
- METABO Angle Grinder, 7", 15 A, 8500 RPM, 120VAC (W24-180 MVT)
- DEWALT 1/8" x 4-1/2" Multi Material Drill Bit (DWA56084)
- DEWALT 3/16" x 4-1/2" Multi Material Drill Bit (DWA56124)
- DEWALT 3pc Impact Ready Masonry Bit set (DWA5103)
- DEWALT 1/4" x 2" x 4"SDS+ Hammer Bit (Bulk 25) (DW5416B25)
- DEWALT 3/16" Impact Ready Masonry Bit (DWA5101)
- DEWALT 1/4" x 4-3/4" Multi Material Drill Bit (DWA56165)
- MAKITA Carbide Tipped Masonry H, 5/32"x6", PK5 (E-10615)
- Dewalt Masonry Drill Bits