Shop All Masonry Drill Bits
Dewalt
5/32" x 4" Multi Material Drill Bit
Mfr # DWA56104
Zoro # G7421127
Not eligible for select promotions
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape 3-Flat
- Decimal Equivalent 0.1563
- Shank Size 1/4 in
- Drilling Length 2 1/4 in
- Shank Dia. 5/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWA56104
- Zoro # G7421127
- UPC # 885911279116
- Country of Origin Germany
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 5/32 in |
Shank Size | 1/4 in |
Drilling Length | 2 1/4 in |
Shank Dia. | 5/32" |
Overall Length | 4 in |
Size | 5/32" |
Length | 4" |
Maximum Drilling Depth | 2 1/4 in |
Shank Diameter | 1/4 in |
Description
Hammer Drill, Straight with Three Flats, 5/32 in, Carbide Tipped, 4 in Overall Length, Maximum Drilling Depth 2 1/4 in, Shank Diameter 1/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Breaker Bar, 1/2" Drive Sz, 10-7/8" Length (J5466)
- WESTWARD General Purpose Square Screwdriver #2 Round (401K97)
- PROTO Combination Wrench, SAE, 1-3/8in Size (J1244B)
- MAKITA 9/16" x 12" Hollow Socket (B-43315)
- DEWALT 1/4" impact Ready Masonry Bit (DWA5102)
- DEWALT 3/16" Impact Ready Masonry Bit (DWA5101)
- DEWALT 1/8" x 4-1/2" Multi Material Drill Bit (DWA56084)
- DEWALT 3/16" x 4-1/2" Multi Material Drill Bit (DWA56124)
- DEWALT 5/16" x 5-1/4" Multi Material Drill Bit (DWA56205)
- DEWALT 1/4" x 4-3/4" Multi Material Drill Bit (DWA56165)
- EAGLE TAPTEK CUTTING TOOLS 11/16X12-3/4 SDS C/T MASONRY DRILL USA (SDS4350-6875-12-D)
- Dewalt Masonry Drill Bits