Shop All Hammer Drill Bits
This Product is Discontinued
Dewalt
5/32" x 4-1/2" x 6-1/2" SDS+ Hammer Bit (Discontinued)
Mfr # DW5401
Zoro # G1633807
Not eligible for select promotions
This Product is Discontinued
Key Features
- Number of Pieces 1
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.1563
- Drilling Length 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5401
- Zoro # G1633807
- UPC # 028874054011
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 4 1/2 in |
Overall Length | 6 1/2 in |
Maximum Drilling Depth | 4 in |
Bit Dia. | 5/32" |
Drill Bit Size | 5/32 in |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Number of Pieces | 1 |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.1563 |
Number of pieces | 1 |
Impact Rated | No |
For Use With - Drills | Rotary Hammer |
Percussion Rated | Yes |
Number of Cutter Heads | 2 |
For Tool Type | Rotary Hammer |
Material - Machining | Carbide Tipped |
Primary Material Application | Concrete, Masonry |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | SDS Plus |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Plus, 5/32 in, Carbide Tipped, 6 1/2 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Bright (Uncoated)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.