Shop All Hammer Drill Bits
Dewalt
5/32" x 2" x 4" SDS+ Hammer Bit
Mfr # DW5400
Zoro # G2046606
product price: $3.79
/ea
Not eligible for select promotions
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.1563
- Drilling Length 2 in
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5400
- Zoro # G2046606
- UPC # 028877441115
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 2 in |
Overall Length | 4 in |
Maximum Drilling Depth | 2 in |
Drill Bit Size | 5/32 in |
Bit Dia. | 5/32" |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.1563 |
Number of Pieces | 1 |
Impact Rated | No |
Number of Cutter Heads | 2 |
Percussion Rated | Yes |
For Use With - Drills | Rotary Hammer |
For Tool Type | Rotary Hammer |
Primary Material Application | Concrete, Masonry |
Measurement System | Fractional Inch |
Material - Machining | Carbide Tipped |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | SDS Plus |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Plus, 5/32 in, Carbide Tipped, 4 in Overall Length, Maximum Drilling Depth 2 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 5" Cut-Off Wheel Guard (122911-0)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14190)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C27723)
- DIAMOND VANTAGE Core Bit, Dry, 1-1/2 x 5/8-11 in (01511H2DZGH)
- DEWALT 1" x 11" x 16" High Impact 4 Cutter Spline (DW5755)
- DEWALT 7/8" x 31" x 36" High Impact 4 Cutter SDS Max (DW5851)
- DEWALT 1-1/2"x24"x29" High Impact 4 Cutter SDS Max (DW5858)
- DEWALT 3/4" x 16" x 18" SDS+ Hammer Bit (DW5456)
- DEWALT 1" x 8" x 10" SDS+ Hammer Bit (DW5464)
- DEWALT 3/4" x 11" x 16" 2 Cutter Spline Shank Rotary Hammer Bit (DW5715)
- DEWALT 7/8" x 8" x 10" High Impact 4 Cutter SDS+ Hammer Bit (DW5477)
- Dewalt Drill Bits