Shop All Twist Drill Bits
Dewalt
5/32" Titanium Speed Tip Drill Bit
Mfr # DW1310
Zoro # G8581133
product price: $2.65
/ea
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Size 5/32 in
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.1562
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW1310
- Zoro # G8581133
- UPC # 028874017481
- Country of Origin China
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 5/32 in |
Shank Dia. | 5/32" |
Overall Length | 3 1/8 in |
Flute Length | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Round Shank Drill Bit |
Drill Bit Point Angle | 135 Degrees |
Decimal Equivalent | 0.1562 |
Impact Rated | No |
Material | Steel |
Flute Type | Parabolic Spiral |
Finish | Titanium Nitride |
Coolant Fed | Non-Coolant Through |
Cutting Direction | Right Hand |
Standards | DIN 1414, DIN ISO 1101 |
Shank Type - Machining | Straight |
Finish - Machining | Titanium |
Primary Material Application | General Purpose, Light Gauge Metal, Plastics, Wood, Steel |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Drill Bit Point Type | Split Point |
Description
Round Shank Drill Bit, 5/32 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Titanium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Combo Wrench Set, 11 pcs., 8-19mm (17328)
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (4536BG-200)
- ZORO SELECT Chamfer End Mill, 3/4 in. Dia, Carbide, 209 (209-092750)
- MAYHEW PICK UP LIGHTED FLEX CLAW TOOL (MY45046)
- DEWALT 5/16" x 6" Aircraft Black Oxide Drill Bit (DW1609)
- DEWALT 1/8" x 6" Aircraft Black Oxide Drill Bit (DW1603)
- DEWALT Drill Bits, 1/4" Hex (DWA5032)
- DEWALT 7/32" Titanium Speed Tip Drill Bit (DW1314)
- DEWALT 7/8" Reduced Shank Black Oxide Drill Bit (1/2" Shank) (DW1627)
- DEWALT 7/64" Titanium Speed Tip Drill Bit ( 2 pack) (DW1307)
- HANSON 9/32" x 4-1/4" Cobalt HSS-J/L Drill Bit (3016018)
- Dewalt Twist Drill Bits