Shop All Pilot Point Drill Bits
Dewalt
5/32" Industrial Cobalt
Mfr # DWA1210
Zoro # G0375691
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Size 5/32 in
- Decimal Equivalent 0.1563
- Drill Bit Material Cobalt Steel
- Finish Gold Ferrous Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA1210
- Zoro # G0375691
- UPC # 885911410779
- Country of Origin China
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | 5/32 in |
Shank Dia. | 5/32 |
Flute Length | 1 9/16 in |
Overall Length | 3 3/32 in |
Drilling Depth | 1-39/64" |
Decimal Size | 0.1562" |
Drill Bit Dimension Type | Fractional Inch |
Depth:Dia. Ratio | 10xD |
Maximum Drilling Depth | 1 9/16 in |
Drill Length Class | Jobber Length |
Description
Round Shank Drill Bit, 5/32 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, Cobalt Alloy Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HITACHI Hitachi 2815058 7.25 in. Corded 15A Circular Saw Kit; 6000 RPM (2815058)
- GREY PNEUMATIC 1/4" Drive Internal Torx Impact Set, Torx(R), 6 pcs (996T)
- WILLIAMS Williams Super Combo Wrench Set, Red, 11 pcs., SAE (WS-1171RSC)
- KO-KEN Bit Socket 3/16 Hex 62mm 3/8 Sq. Drive (3012A.62-3/16)
- DEWALT 25/64" Black Oxide Split Point Drill Bit (3/8" Reduced Shank) (DW1125)
- DEWALT 9/64" Titanium Speed Tip Drill Bit (DW1309)
- DEWALT 1/2" Black Oxide Split Point Drill Bit (3/8" Reduced Shank) (DW1132)
- DEWALT 1/16" Split Point drill bit (DW1904)
- DEWALT 7/16" Black Oxide Split Point Drill Bit (3/8" Reduced Shank) (DW1128)
- DEWALT 1/8" Black Oxide Split Point Drill Bit (2-Pack) (DW1108)
- DEWALT 29/64" Black Oxide Split Point Drill Bit (3/8" Reduced Shank) (DW1129)
- Dewalt Pilot Point Drill Bits