Shop All Collets
Dewalt
5/32 COLLET FOR DYRWALL CUTOUT TOOL
Mfr # DCE550532
Zoro # G008656329
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Cut Out Tools
- Accessory Type Cut-Out Tool
- Includes Belt Clip, DCE555 20V MAX XR(R) Brushless Drywall Cut-Out Tool
- Features 26,000 RPM Brushless Motor Delivers Fast and Consistent Cutting Performance, Depth Guide Designed for Consistent Cutting Depth and Consistent Engagement with Cutting Edge of Bit, LED Light Helps to Illuminate Dark Work Surfaces for Accurate Cutting, Tool Connect(TM) Chip Ready Chip Pocket Accepts Tool Connect(TM) Chip DCE042 and Connects with Tool Connect(TM) Site Manager App for Easy Asset Management on the Jobsite (DCE042 Sold Separately), Tool-Free Bit Change Enables Fast Bit Changes without the Need for a Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Promotion Restriction | Not eligible for promotion |
Item | Collet |
For Use With | Cut Out Tools |
Accessory Type | Cut-Out Tool |
Includes | Belt Clip, DCE555 20V MAX XR(R) Brushless Drywall Cut-Out Tool |
Features | 26,000 RPM Brushless Motor Delivers Fast and Consistent Cutting Performance, Depth Guide Designed for Consistent Cutting Depth and Consistent Engagement with Cutting Edge of Bit, LED Light Helps to Illuminate Dark Work Surfaces for Accurate Cutting, Tool Connect(TM) Chip Ready Chip Pocket Accepts Tool Connect(TM) Chip DCE042 and Connects with Tool Connect(TM) Site Manager App for Easy Asset Management on the Jobsite (DCE042 Sold Separately), Tool-Free Bit Change Enables Fast Bit Changes without the Need for a Wrench |
Application | For Cutting on a Variety of Wall Paneling |
Description
Collet, For Use With Cut Out Tools, Application For Cutting on a Variety of Wall Paneling, Includes Belt Clip, DCE555 20V MAX XR(R) Brushless Drywall Cut-Out Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (19104F)
- DIABLO Sheet Hand Sanding Tool, 1/3 (DFB323TOOL01G)
- IRWIN Locking C-Clamp, Swivel Pads, 18", Max. Opening: 8" (22)
- MASON Pad, Anti Vibration (5XR47)
- DEWALT 1/4 COLLET FOR DYRWALL CUTOUT TOOL (DCE55014)
- DEWALT 1/8 COLLET FOR DYRWALL CUTOUT TOOL (DCE55018)
- MAKITA Collet (763608-8)
- WEATHERHEAD Collet, 51380 (T-400-3C)
- HHIP 17/32" 5C Round Collet (3900-1131)
- MICRO 100 0.0937 3/32 Bore Dia X Er16 Taper Collet (ER16-093)
- GS TOOLING 9/32" ER32 Collets (337709)
- Dewalt Collets, Chucks & Accessories