Shop All Concrete Anchor Screws
Dewalt
5/16in x 4in UltraCon Concrete Screw Anchors, Phillips Flat Oversized Head, #3 Drive
Mfr # DEW DFM5ELG204
Zoro # G711873402
product price: $31.39
/pk 50, $0.63/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Anchor Diameter 5/16"
- Overall Length 4"
- Material carbon steel
- Finish Stalgard Silver Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DEW DFM5ELG204
- Zoro # G711873402
- UPC # 75352318042
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 5/16" |
Overall Length | 4" |
Details
Promotion Restriction | Not eligible for promotion |
Material | carbon steel |
Finish | Stalgard Silver Coating |
Description
5/16in x 4in UltraCon Concrete Screw Anchors, Phillips Flat Oversized Head, #3 Drive Size, 7/32in Drill Bit Size, Silver Stalgard Coating
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 3/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.016.0075)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Nylon, 1/2 in L, 5 PK (350013050)
- STRONG-POINT Machine Screw, Plain Steel (86MB)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70870550-004BX)
- DEWALT Screw-Bolt+ Concrete Screw, 8 in L, Steel Galvanized, 10 PK (PFM1461850)
- DEWALT 3/16in x 4in UltraCon+ Concrete Screw Anchors, Hex Washer, Gimlet (DEW DFM12712)
- DEWALT 3/16in x 1-3/4in UltraCon+ Concrete Screw Anchors, Hex Washer, Gimlet (DEW DFM12702B)
- DEWALT Ultracon Masonry Screw, 3/16" Dia., Hex, 2 1/4 in L, Steel Zinc Stalgard, 100 PK (DFM12704)
- DEWALT Screw-Bolt+ Concrete Screw, 5" L, Steel Zinc Plated, 20 PK (PFM1411760)
- DEWALT 3/16in x 3-3/4in UltraCon+ Concrete Screw Anchors, Phillips Flat Head, Gimlet (DEW DFM12750)
- DEWALT Screw-Bolt+ Concrete Screw, 5" L, Steel Zinc Plated, 25 PK (PFM1411460)
- Dewalt Concrete Anchor Screws