Shop All Hammer Drill Bits
Dewalt
5/16" x 4" x 6"SDS+ Hammer Bit (Bulk 25)
Mfr # DW5424B25
Zoro # G0508011
product price: $105.99
/pk 25, $4.24/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Decimal Equivalent 0.3125
- Drilling Length 4.000"
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5424B25
- Zoro # G0508011
- UPC # 028874254244
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 4.000" |
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Bit Dia. | 5/16" |
Drill Bit Size | 5/16 in |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hammer Drill Bit,5/16 x 4 x 6",PK25 |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.3125 |
Number of Pieces | 1 |
Number of Cutter Heads | 2 |
Impact Rated | No |
Shank Type - Machining | SDS Plus |
Measurement System | Fractional Inch |
Finish - Machining | Shot Peening |
Primary Material Application | Concrete, Masonry |
Material - Machining | Carbide Tipped |
Description
Hammer Drill Bit,5/16 x 4 x 6 In.,PK25, SDS Plus, 5/16 in, Carbide Tipped, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Shot Peening, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Blue Steel Edger w/Wood, 9" x 6" 1/2"R (CF597)
- SUNEX 3/8" Drive Impact Socket, Metric, 54.5mm L (319UM)
- AIRSPADE AirSpade, 3 ft. Extension for Series 3000 (LT17)
- CHICAGO-LATROBE Screw Extractor/Cobalt Jobber Dril 12pc Set 800 C/L #1-#6 Extractors; 5/64, 7/64, 5/32, 1/4, 17/64 Drill (65043)
- DEWALT 1-3/8" Diamond Drill Bit (DW5586)
- DEWALT 1" x 11" x 16" High Impact 4 Cutter Spline (DW5755)
- DEWALT 1/2" x 4" x 6" SDS+ Hammer Bit (DW5437)
- DEWALT 1/4" x 6-1/2" x 8-1/2"SDS+ Hammer Bit (Bulk 25) (DW5418B25)
- DEWALT 3/8" x 8" x 10" SDS+ Hammer Bit (DW5429)
- DEWALT 7/32" x 8" x 10" SDS+ Hammer Bit (DW5412)
- RELTON Multiple Cutter Hammer Bit 5/8" X 16" Pyramid Point - SDS-max (PMX-10-22)
- Dewalt Drill Bits