Shop All Nut Setters and Bit Holders
Dewalt
5/16" x 2-9/16" Magnetic Nut Driver - IMPACT READY(R)
Mfr # DW2222IR
Zoro # G7632414
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 5/16"
- Shank Size 1/4" Hex
- Material Steel
- Bit Style Magnetic Nut Driver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW2222IR
- Zoro # G7632414
- UPC # 885911026468
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 5/16" |
Shank Size | 1/4" Hex |
Overall Length | 2 9/16 in |
Nutsetter Hex Size | 5/16 in |
Hex Shank Size | 1/4 in |
Overall Nutsetter Length | 2 9/16 in |
Fastening Size | 5/16 in |
Tool Insertion Size | 1/4 in Hex |
Description
This DeWalt DW2222IR Nutsetter is a powerful tool designed to drive nuts and bolts. It has a hex shank that fits most power drills and is constructed of steel for durability. This nutsetter is black oxide finished, so it can withstand up to 2000 in-lb of torque. It has a 5/16" hex shank that easily fits into your drill or impact driver. The magnetic bit holder makes sure you have the right bit on hand when you need it. If you are looking for a heavy duty nutsetter with great holding power, then the DeWalt DW2222IR Nutsetter should be your choice.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Impact Socket 15 mm Size 6 pt Standard Depth, Black Oxide (4LXZ3)
- DYNAMIC Tools 8mm Stubby Flex Head Ratcheting Wrench (D076308)
- DRILL AMERICA 5/8"-20 HSS Plug Hand Tap (DWTST5/8-20P)
- SUNEX Thin Wall Flip Impact Socket, 3/4"X13/16" (2706)
- DEWALT 5/16" x 1-7/8" Magnetic Nut Driver - IMPACT READY(R) (DW2219IR)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2043)
- DEWALT 7/16" x 2-9/16" Magnetic Nut Driver - IMPACT READY(R) (DW2228IR)
- DEWALT 1/2" x 2-9/16" Magnetic Nut Driver - IMPACT READY(R) (DW2234IR)
- DEWALT 3/8 x 1-7/8" Magnetic Nut Driver (DW2220)
- DEWALT 1/4" x 2-9/16" Magnetic Nut Driver - IMPACT READY(R) (DW2221IR)
- MILWAUKEE TOOL 1/4 in. x 6 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (1 pk) (49-66-4582)
- Dewalt Nut Setters and Bit Holders