Shop All Twist Drill Bits
Dewalt
5/16" x 12" Black Oxide Drill Bit
Mfr # DW1608
Zoro # G7639825
original price:
$12.59
9% off
new price: $11.35
/ea
Not eligible for select promotions
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/16 in
- Drilling Depth 9.8425
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.3125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW1608
- Zoro # G7639825
- UPC # 028874116085
- Country of Origin China
- Category Twist Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/16 in |
Drilling Depth | 9.8425 |
Shank Dia. | 5/16 in |
Overall Length | 12 in |
Flute Length | 3 1/4 in |
Maximum Drilling Depth | 3 1/4 in |
Decimal Size | 0.3125" |
Depth:Dia. Ratio | 10xD |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, Maximum Drilling Depth 3 1/4 in, Fractional Inch, 10xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Jack Only (191A)
- MILWAUKEE TOOL 1/2 in. Drive 5/8 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9102)
- KIPP Adjustable Handle Size: 3, M10X25, Plastic, Orange RAL 2004, Comp: Steel (K0269.3102X25)
- POSI LOCK Long Jaw (11054L)
- DEWALT Drill Bits, 1/4" Hex (DWA5032)
- DEWALT Drill Bits, 1/4" Hex (DWA5011)
- DEWALT 1/8" Titanium Speed Tip Drill Bit ( 2 pack) (DW1308)
- DEWALT 5/16" Titanium Speed Tip Drill Bit (DW1320)
- DEWALT 1" Reduced Shank Black Oxide Drill Bit (1/2" Shank) (DW1629)
- DEWALT Drill Bits, 1/4" Hex (DWA5024)
- BOSCH Impact Drill Bit, 5/16" Size, 4-1/2" L (BL4147IM)
- Dewalt Twist Drill Bits