Shop All Jobber Length Drill Bits
Dewalt
5/16" Titanium IR Drill Bit
Mfr # DD5120
Zoro # G0375807
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 5/16"
- Decimal Equivalent 0.3125
- Shank Dia. 1/4"
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DD5120
- Zoro # G0375807
- UPC # 885911419802
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Size | 5/16" |
Shank Dia. | 1/4" |
Overall Length | 4 in |
Flute Length | 2 in |
Dimension Type | Fractional Inch |
Details
Promotion Restriction | Not eligible for promotion |
Item | Metal Drill Bit |
Decimal Equivalent | 0.3125 |
Cutting Direction | Right Hand |
Impact Rated | Yes |
Shank Type - Machining | Hex |
Finish - Machining | Titanium Nitride |
Material - Machining | Titanium Nitride Coating |
Material Grade - Machining | M35 |
Description
Hex Shank Drill Bit, Titanium Nitride Coating, Titanium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 1 7/16 in Size, Standard Socket, black oxide (J7446)
- SLICE Replacement Blade, White, 4PK (SLI10404)
- BOSCH Clean for Carbon Fiber Jigsaw Blade, PK3 (T108BHM3)
- WILLIAMS Metal Socket Set Tool Box, Steel, Blue, 25 in W x 8 in D x 4 in H (TB-49)
- DEWALT SDS Drill Bit, 5/8in. x 6in. x 8in. Rock CarbideTM SDS+ Hammer Bit, 10PK (DW5446B25)
- DEWALT 3/16" Titanium IR Drill Bit (DD5112)
- DEWALT 1/2" Titanium IR Drill Bit (DD5132)
- DEWALT SDS Max Drill Bit, 3in. x 12in. Scaling Chisel SDS Max Shank (DW5838B10)
- DEWALT 3/8" Titanium IR Drill Bit (DD5124)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 21/64 (C22737)
- NACHI Jobber Length HSS TiN Coated Drill - 29/64in (1086594)
- Dewalt Drill Bits