Shop All Pilot Point Drill Bits
Dewalt
5/16" PILOT POINT(R) drill bit
Mfr # DW1920
Zoro # G3166563
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Size 5/16 in
- Decimal Equivalent 0.3125
- Drill Bit Material High Speed Steel
- Finish Gold Ferrous Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW1920
- Zoro # G3166563
- UPC # 028877302171
- Country of Origin China
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | 5/16 in |
Shank Dia. | 5/16" |
Flute Length | 3 3/16 in |
Overall Length | 4 1/2 in |
Drilling Depth | 3-3/16" |
Decimal Size | 0.3125" |
Drill Bit Dimension Type | Fractional Inch |
Maximum Drilling Depth | 3 3/16 in |
Depth:Dia. Ratio | 10xD |
Drill Length Class | Jobber Length |
Description
Hex Shank Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.3125, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 6, 3 mm (1/4") Sockets Size 13 mm L.50 mm (01020013)
- PARKER RESEARCH Parker Power Removal Bulb (RB-1)
- CHICAGO-LATROBE Screw Machine Drill Bit, H Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50837)
- MILWAUKEE TOOL 6-1/4" BIG HAWG w/Carbide Teeth (49-56-9275)
- DEWALT PILOT POINT 13/64 DRILL BITS-BULK (DW1913B)
- DEWALT Pilot Point Drill Bit, 7/32in. PILOT POINT DRILL BIT BLK (DW1914B)
- DEWALT 5/32" Black Oxide Split Point Drill Bit (DW1110)
- DEWALT BIT HSS 3/8" BULLET DRILL BIT (BD19110)
- DEWALT 15/64" Industrial Cobalt (DWA1215)
- DEWALT PILOT POINT 1/2 DRILL BIT (DW1932B)
- DEWALT 1-1/2" x 6" Heavy Duty Spade Bit (DW1586)
- Dewalt Drill Bits