Shop All Screwdriver Bits and Nutsetters
Dewalt
5/16-in Cleanable Nut Driver
Mfr # DWADND516
Zoro # G9715113
Not eligible for select promotions
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Nutsetter Hex Size 5/16 in
- Overall Nutsetter Length 2 in
- Hex Shank Size 5/16 in
- Fastening Tool Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWADND516
- Zoro # G9715113
- UPC # 885911565189
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits and Nutsetters
Dimensions
Nutsetter Hex Size | 5/16 in |
Overall Nutsetter Length | 2 in |
Hex Shank Size | 5/16 in |
Overall Length | 2 in |
Tool Insertion Size | 1/4 in Hex |
Fastening Size | 5/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Fastening Tool Item | Nutsetter |
Application - Tools | Power |
Fastening Tool Material | Steel |
Fastening Tool Finish | Unfinished |
Magnetic/Nonmagnetic | Magnetic |
Shank Style | Hex |
Impact Rated | Yes |
Item | Nutsetter |
SAE or Metric | SAE |
Finish | Black Oxide |
Features | Detachable Socket for Easy Cleaning, Recessed Corners, Industrial Strength Magnet |
Material | Steel |
Measurement System | English/Imperial |
Slide to Clean | No |
Magnetized Tip | Yes |
Number of Nutsetters Included | 1 |
Description
Nutsetter, Measurement System English/Imperial, Fastening Size 5/16 in, Tool Insertion Size 1/4 in Hex, Overall Length 2 in, Impact Rated Yes, Magnetized Tip Yes, Finish Black Oxide, Material Steel, Slide to Clean No, Number of Nutsetters Included 1, Tool Brand DEWALT(R)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Flex Impact Socket, Metric, black oxide, 2 3/4 in L (J78417MP)
- GREAT NECK 3/8 x 16 Inch Slotted Square Shank Screwdriver (73048)
- KLEIN TOOLS Bag/Tote, Tool Bag, Off-White, Canvas, 0 Pockets (5139)
- FEIN SLUGGER, 2-1/4in X 2in 3/4 SS (63134571002)
- DEWALT 3/8-in Cleanable Nut Driver (DWADND38)
- DEWALT 1/2-in Cleanable Nut Driver (DWADND12)
- DEWALT 1/4-in Cleanable Nut Driver (DWADND14)
- DEWALT Nutsetter 4 Pack (DW2229)
- DEWALT 5-Piece Nut Driver Set (DWADND-5)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4310)
- VEGA INDUSTRIES Male Adapter Extension Bit, 1/4"X6", Grey (1150ADP14)
- Dewalt Screwdriver Bits and Nutsetters