Shop All Brad-Point Drill Bits
Dewalt
5/16" Brad Pt Bit
Mfr # DW1708
Zoro # G0752087
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 4 19/32 in
- Number of Pieces 2
- For Use With Wood
- Shank Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW1708
- Zoro # G0752087
- UPC # 028877463377
- Country of Origin China
- Category Brad-Point Drill Bits
Dimensions
Overall Length | 4 19/32 in |
Shank Size | 5/16 in |
Bit Dia. | 5/16" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Wood Drilling Bit |
Number of Pieces | 2 |
For Use With | Wood |
Material | Carbon Steel Alloy |
Drill Style | Brad Point |
Description
Wood Drilling Bit, Brad Point, Shank Size 5/16 in, Overall Length 4 19/32 in, For Use With Wood, Number of Pieces 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 1/2 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46632)
- REMCO Mini Bench Scraper, 5-1/2 x3-1/2, MD Red (6959MD4)
- KIPP Adjustable Handle Size: 2, 5/16-18X40, Plastic, Blue RAL 5017, Comp: Steel (K0269.2A387X40)
- VESSEL MEGADORA IMPACTA Impact Driven Screwdriv (980P2150)
- DEWALT 1/4" Brad Pt Bit (DW1706)
- DEWALT 3/16" Brad Pt Bit (DW1704)
- DEWALT 1/8" Brad Pt Bit (DW1702)
- DEWALT 3/8" Brad Pt Bit (DW1710)
- DEWALT 1/2" Brad Pt Bit (DW1714)
- QIC TOOLS 3mm Boring, Dowel Solid Carbide Drill Bit (DBSC.300.57R)
- QIC TOOLS 10mm Boring, Dowel Drill Bits 70mm Long (DB2.100.70R)
- Dewalt Brad-Point Drill Bits