Shop All Diamond Grinding Wheels
Dewalt
5" XP Turbo Diamond Cup Wheel
Mfr # DW4777T
Zoro # G7421705
product price: $63.29
/ea
Not eligible for select promotions
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Type Cup
- Abrasive Wheel Diameter 5 in
- Arbor Size 5/8"-11
- Abrasive Material Diamond
- Max. RPM 12,200 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW4777T
- Zoro # G7421705
- UPC # 885911265904
- Country of Origin China
- Category Diamond Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 5 in |
Arbor Size | 5/8"-11 |
Abrasive Depth | 3/16 in |
Connector Size | 5/8"-11 |
Overall Diameter | 5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Segment Cup Grinding Wheel |
Wheel Type | Cup |
Abrasive Material | Diamond |
Max. RPM | 12,200 RPM |
Number of Segments | 18 |
Application | Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact. |
Compatible Tool Type | Angle Grinder, Concrete Planer, Cup Grinder |
Segment Design | Turbo |
Maximum Operating Speed | 12,200 RPM |
Primary Material Applicationn | Concrete, Masonry |
Series | XP |
Connector Type | Threaded Hole |
Description
Segment Cup Grinding Wheel, Abrasive Material Diamond, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Compatible Tool Type Angle Grinder, Concrete Planer, Cup Grinder, Primary Material Applicationn Concrete, Masonry, Number of Segments 18, Overall Diameter 5 in, Segment Design Turbo, Maximum Operating Speed 12,200 RPM, Series XP, Abrasive Depth 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252843231)
- UNITED ABRASIVES/SAIT SAIT 24254 XA46R Contaminant Free Cut-Off Wheels (Type 1/Type 41 Flat) 7" x 1/16" x 7/8", 50-Pack (24254)
- OSBORN Microabrasive Nylon Brush, .090" (0005641000)
- CLESCO SS-012032-9PK Spiral Coated Abrasive Sanding Sleeve Assorted Grit (SS-012032-9PK)
- DEWALT 7" XP Turbo Diamond Cup Wheel (DW4773T)
- DEWALT 5" XP Double Row Diamond Cup Wheel (DW4777)
- DEWALT 4" XP Turbo Diamond Cup Wheel (DW4772T)
- DEWALT 7" double row diamond cup grinding wheel blister (DW4775)
- DEWALT 4-1/2" double row diamond cup grinding wheel blister (DW4774)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 24, 7 in (07HDDGDX1)
- DIAMOND VANTAGE Segment Cup Wheel, 5 in.dia., Medium Grit (S-05HDZGX3-M)
- Dewalt Diamond Grinding Wheels