Shop All Diamond Grinding Wheels
Dewalt
5" XP Double Row Diamond Cup Wheel
Mfr # DW4777
Zoro # G7422992
Not eligible for select promotions
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Type Cup
- Abrasive Wheel Diameter 5 in
- Arbor Size 5/8"-11
- Abrasive Material Diamond
- Max. RPM 12,200 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW4777
- Zoro # G7422992
- UPC # 885911265898
- Country of Origin China
- Category Diamond Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 5 in |
Arbor Size | 5/8"-11 |
Abrasive Depth | 3/16 in |
Connector Size | 5/8"-11 |
Overall Diameter | 5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Segment Cup Grinding Wheel |
Wheel Type | Cup |
Abrasive Material | Diamond |
Max. RPM | 12,200 RPM |
Number of Segments | 16 |
Application | Dry Grinding Of Concrete And Other Masonry Materials, Smoothing Of Uneven Surfaces, Double Rim Provides Longer Life And More Aggressive Material Removal |
Compatible Tool Type | Angle Grinder, Concrete Planer, Cup Grinder |
Connector Type | Threaded Hole |
Maximum Operating Speed | 12,200 RPM |
Segment Design | Double Row |
Primary Material Applicationn | Concrete, Masonry |
Series | XP |
Description
Segment Cup Grinding Wheel, Abrasive Material Diamond, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Compatible Tool Type Angle Grinder, Concrete Planer, Cup Grinder, Primary Material Applicationn Concrete, Masonry, Number of Segments 16, Overall Diameter 5 in, Segment Design Double Row, Maximum Operating Speed 12,200 RPM, Series XP, Abrasive Depth 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR GRIT Gator 18 in. L X 12 in. W 36 Grit Silicon Carbide Floor Sanding Sheet (6216)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 12in, 50 Grit (30512)
- NORTON ABRASIVES CutOff Wheel, GeminiFreeCut, 3"x.062"x3/8" (66243510647)
- FLEX-HONE TOOL GBD120018 FLEX-HONE, 12.000" (305mm) bore, 34" OAL, 180 Grit, Silicon Carbide (SC) (GBD120018)
- DEWALT 7" double row diamond cup grinding wheel blister (DW4775)
- DEWALT 4" XP Turbo Diamond Cup Wheel (DW4772T)
- DEWALT 5" XP Turbo Diamond Cup Wheel (DW4777T)
- DEWALT 4-1/2" double row diamond cup grinding wheel blister (DW4774)
- DEWALT 7" XP Turbo Diamond Cup Wheel (DW4773T)
- SPECIALTY DIAMOND 1/2 Inch Radius Vacuum Brazed 65mm Premium Diamond Profile Wheel with 5/8 Inch x 11 Female Threads (12RPW)
- BOSCH Segment Cup Grinding Wheel, 4-1/2" D (DC4530S)
- Dewalt Diamond Grinding Wheels