Shop All Flap Discs
Dewalt
5" x 7/8" 80g type 29 HP flap disc
Mfr # DW8318
Zoro # G1375193
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Material Zirconia Alumina
- Disc Dia. 5"
- Disc Type Type 29
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW8318
- Zoro # G1375193
- UPC # 028877310527
- Country of Origin Canada
- Category Flap Discs
Dimensions
Disc Dia. | 5" |
Mounting Size | 7/8" |
Mounting Hole Size | 7/8 in |
Connector Size | 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Zirconia Alumina |
Disc Type | Type 29 |
Grade | Medium |
Grit | 80 |
Series | High Performance |
Operating Speed (RPM) | 12200 RPM |
Max. RPM | 12,200 RPM |
Item | Arbor Mount Flap Disc |
Backing Material | Fiberglass |
Maximum Operating Speed | 12,200 RPM |
Description
Arbor Mount Flap Disc, Abrasive Material Zirconia Alumina, Grade Medium, Connector Size 7/8 in, Series High Performance, Backing Material Fiberglass, Grit 80, Maximum Operating Speed 12,200 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Unitized Wheel, 4.5 Dia, 7/8 AH, SC, FN, PK5 (61500152378)
- MERIT Flap Wheel Adapter 1/4 x 6 In. Q-46 (08834137004)
- VSM Abrasive Belt, 120 Grit, Zirc, 3x132", PK10, Coated, 3" W, 132" L, 120 Grit, Fine, Zirconia, ZK713X (95856)
- OSG Carbide Bur, Ball Shape, 1/2 in. (868-5000)
- DEWALT Flap Disc (DWA8280RT)
- DEWALT HP(TM) MAXTRIM(TM) Trimmable Backer Flap Disc (DWA8351TR)
- DEWALT 7" x 5/8"-11 40G T29 XP CER FLAP DISC (DWA8286H)
- DEWALT 4-1/2" x 7/8" 80g type 27 HP flap disc (DW8353)
- DEWALT 4-1/2" x 7/8" 60g XP flap disc (DW8251)
- DEWALT Flap Disc, Dia. 4.5In, AH 7/8In, 80 Grit (DW8252)
- 3M Flap Disc, 7 in Dia, 7/8 in Arbor, 40 Grit (7100178029)
- Dewalt Flap Discs