Shop All Flap Discs
Dewalt
5" x 7/8" 60g type 29 HP flap disc
Mfr # DW8317
Zoro # G2597831
product price: $6.59
/ea
Not eligible for select promotions
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 5"
- Disc Type Type 29
- Grade Medium
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW8317
- Zoro # G2597831
- UPC # 028877310510
- Country of Origin Canada
- Category Flap Discs
Dimensions
Disc Dia. | 5" |
Mounting Size | 7/8" |
Mounting Hole Size | 7/8 in |
Connector Size | 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Zirconia Alumina |
Disc Type | Type 29 |
Grade | Medium |
Grit | 60 |
Series | High Performance |
Item | Arbor Mount Flap Disc |
Max. RPM | 12,200 RPM |
Backing Material | Fiberglass |
Operating Speed (RPM) | 12200 RPM |
Maximum Operating Speed | 12,200 RPM |
Description
Arbor Mount Flap Disc, Abrasive Material Zirconia Alumina, Grade Medium, Connector Size 7/8 in, Series High Performance, Backing Material Fiberglass, Grit 60, Maximum Operating Speed 12,200 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER HOUSE Flap Wheel Sanding Disc - 80 Grit (PO1599994)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 Steelworker 14" x 3/32" x 1" Ceramic (24053)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, P80 G, AlO, PK50 (66261131634)
- KODIAK CUTTING TOOLS 4Pc Long Carbide Bur Set 3/8 Dia.x 6 Inch w/Wooden Stand (56310005)
- DEWALT 4-1/2" x 5/8"-11 40G T29 XP CER FLAP DISC (DWA8280H)
- DEWALT 4" x 5/8" 80 Grit Zirconia T29 Flap Disc (DWA8203)
- DEWALT 4-1/2" x 7/8" 80g type 27 HP flap disc (DW8353)
- DEWALT 4-1/2" x 7/8" 60g type 29 HP flap disc (DW8308)
- DEWALT HP(TM) MAXTRIM(TM) Trimmable Backer Flap Disc (DWA8357HTR)
- DEWALT XP(TM) Ceramic MAXTRIM Trimmable Flap Disc (DWA8280CTR)
- UNITED ABRASIVES/SAIT SAIT 72820 Encore Ceramic Fiberglass Backed Flap Disc (Type 29) 4-1/2" x 7/8", 36 Grit, 10-Pack (72820)
- Dewalt Flap Discs