Shop All Flap Discs
Dewalt
5" x 7/8" 40g type 27 HP flap disc
Mfr # DW8361
Zoro # G7417024
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Material Zirconia Alumina
- Disc Dia. 5"
- Disc Type Type 27
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW8361
- Zoro # G7417024
- UPC # 885911036092
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 5" |
Mounting Size | 7/8" |
Mounting Hole Size | 7/8 in |
Connector Size | 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Zirconia Alumina |
Disc Type | Type 27 |
Grade | Coarse |
Grit | 40 |
Series | High Performance |
Operating Speed (RPM) | 12200 RPM |
Backing Material | Cotton |
Item | Flap Disc |
Max. RPM | 12,200 RPM |
Maximum Operating Speed | 12,200 RPM |
Color | Black |
Description
Flap Disc, Abrasive Material Zirconia Alumina, Grade Coarse, Connector Size 7/8 in, Series High Performance, Backing Material Cotton, Grit 40, Maximum Operating Speed 12,200 RPM, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66253370849)
- FLEX-HONE TOOL GBD712400 FLEX-HONE, 7.500" (191mm) bore, 17.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD712400)
- RAYTECH Vibratory Tumbler System, 0.10 cu.ft. (23009R)
- MIRKA Abranet 9" Grip P100 (9A-223-100)
- DEWALT 4-1/2" x 7/8" 40G T29 XP CER FLAP DISC (DWA8280)
- DEWALT 4" x 5/8" 60g type 27 HP flap disc (DW8302)
- DEWALT 4.5 x 7/8 in. 40 Grit Aluminum Flap Disc (DW8306AL)
- DEWALT 7" x 5/8"-11 36g type 29 HP flap disc (DW8327)
- DEWALT 7" x 5/8"-11 40G T29 XP CER FLAP DISC (DWA8286H)
- DEWALT 4" x 5/8" 40 Grit Zirconia T29 Flap Disc (DWA8201)
- DIABLO Flap Disc, 80-Grit for X-Lock and All G (DCX045080X01F)
- Dewalt Flap Discs