Shop All Wire Wheel Brushes
Dewalt
5" x 5/8"-11 XP .020 Carbon Stringer Wire Wheel
Mfr # DW49250
Zoro # G0332987
product price: $19.99
/ea
Sold in multiples of 6 for $119.94
Not eligible for select promotions
$119.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Threaded Arbor
- Max. RPM 12,000
- Arbor Hole Size 5/8"-11
- Material Carbon
- Brush Dia. 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW49250
- Zoro # G0332987
- UPC # 028874492509
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Brush Dia. | 5" |
Details
Promotion Restriction | Not eligible for promotion |
Mounting Type | Threaded Arbor |
Max. RPM | 12,000 |
Material | Carbon |
Item | Wire Wheel,Carbon Steel,5"X5/8"-11 |
Description
Wire Wheel,Carbon Steel,5 In.X5/8 In.-11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Diamond Lapping Compound (61463691139)
- 3M Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (7100245024)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 3" dia. (7000046262)
- DYNABRADE Disc Pad, 3-3/4" X 2-3/8" (57953)
- DEWALT Wire Wheel, 1in. x 1/4in. XP .020 Stainless Knot Wire End Brush (DW49057)
- DEWALT Wire Wheel, 4in. x 5/8in.-11 XP .014 Stainless Knot Wire Cup Brush (DW49161)
- DEWALT 6" x 5/8"-11 HP .020 Carbon Stringer Wire Wheel (DW49202B)
- DEWALT Wire Wheel, 4in. x 5/8in.-11 HP .020 Carbon Stringer Wire Wheel (DW4925B)
- DEWALT 4" x 5/8"-11 HP .020 Stainless Stringer Wire Wheel (DW49204)
- DEWALT 5" x 5/8"-11 HP .020 Carbon Stringer Wire Wheel (DW49201)
- WEILER 6" Standard Twist Knot Wire Wheel, .0118" Steel Fill, 5/8"-1/2" (8075)
- Dewalt Wire Wheel Brushes